Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SUS Made Plug Coupler, For Mounting Hoses

4.75 (4)
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension T (mm) Pressure Resistance (MPa) Maximum Working Pressure (MPa) Material (O-Rings) Operating Temperature Range (deg C) Fluid Material Socket or Plug Dimensions L (mm) Type Weight (g) Material (Body) Dimension Dmax (phi mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension T (mm) Pressure Resistance (MPa) Maximum Working Pressure (MPa) Material (O-Rings) Operating Temperature Range (deg C) Fluid Material Socket or Plug Dimensions L (mm) Type Weight (g) Material (Body) Dimension Dmax (phi mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 - 2 - -20-80 - SUS - - - - - - 7.5 1pc 1 20PHS 20734726 7.99 SGD
In stock
1/4 (for hose) 9 2.0 1.5 NBR -20 - 80 Air, water - Plug 57 For hose connection 26 SUS304 16 5 1PC 1 NL-22PH-SUS 32975932 -
Discontinued
[x]
for 3/8 hose 11.3 2.0 1.5 NBR -20 - 80 Air, water - Plug 61 For hose connection 31 SUS304 16 7.5 1PC 1 NL-23PH-SUS 32975941 7.99 SGD
In stock
1/2 (for hose) 15 2.0 1.5 NBR -20 - 80 Air, water - Plug 63 For hose connection 48 SUS304 18 7.5 1PC 1 NL-24PH-SUS 32975957 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For outdoor air extraction
5
From Japan
On 2018-05-01 07:24:49
Fitting is also good, can be used without worry of rust. The price is also cheap and saved.
This review is about item#20734726.
Pneumatic equipment hose both ends
5
From Japan
On 2015-02-06 13:14:01
There are differences when compared with the manufacturer's product, but this price is enough if made of SUS. It is good to be rusty.
This review is about item#32975941.
In the factory air piping
4
From Japan
On 2014-05-15 14:42:58
The surface at the tip of the hose attachment part could not be removed and it was in a state that it was likely to get injured by burrs. It was tangled up to about 1 cm of chips.
This review is about item#32975932.
For hose connection
5
From Japan
On 2011-06-30 09:04:52
Price-oriented. There is nothing wrong.
This review is about item#32975957.

Related Products