Buy more than* S$200* and get FREE SHIPPING

Brass Socket Coupler, For Mounting Female Screws

5.00 (5)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Dimension Dmax (phi mm)
26
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Fluid
Air, water
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Type
For Female (internal) thread connection
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Screw Diameter T Opponent Mounting Size Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Screw Diameter T Opponent Mounting Size Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55.5 104 Rc1/4 R1/4 7 1PC 1 NL-22SM-BSBM 32975966 12.99 SGD
In stock
55.5 109 Rc3/8 R3/8 8 1PC 1 NL-23SM-BSBM 32975975 12.99 SGD
In stock
59.5 117 Rc1/2 R1/2 9 1PC 1 NL-24SM-BSBM 32975984 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Removal of air
5
From Japan
On 2017-06-02 17:40:21
There is no air leak. It is the same as ordinary goods. Durability has not been confirmed yet
This review is about item#32975975.
maintenance
5
From Japan
On 2017-05-09 19:43:49
I attached it to the air tank of the truck. Because it is brass that does not rust it seems to be useful.
This review is about item#32975975.
I attached a socket to draw the air from the air horn from the large truck air tank.
5
From Japan
On 2014-10-28 18:06:10
In the air socket I used before, it was rusted in half a year and it was difficult to remove, so when I next attached it was thinking to make it made of brass or stainless steel. Even if it searched at home center, there was only iron-plated goods, and when I searched with a monotalou, I bought 3set including a fellow's part at a surprisingly low price (2 to 3 times at a truck shop). From now on, I do not have to worry about desorption, so I would like to use air tools as well. ISUZU GIGA 24 year present type
This review is about item#32975966.
For connecting the hot water supply hose
5
From Japan
On 2012-11-12 17:24:32
I was using Nitto Kohki's, but I knew the product here and I could use it without any problems so I would like to purchase it from now on. Also, I want you to put the replacement O ring of the socket coupler.
This review is about item#32975984.
Used for socket for baby compressor discharge side for cleaning equipment and instruments.
5
From Japan
On 2011-10-20 21:10:54
Because it is brass so it will not rust so you can use it with confidence. It is thought that there is room for improvement to be able to be mounted and removed easily even under pressure, and that pressure can be reduced.
This review is about item#32975966.

Related Products