Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Plica Tube Mass (g/piece) Compatible Cable Outside Diameter (phi mm) Dimensions E (mm) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Plica Tube Mass (g/piece) Compatible Cable Outside Diameter (phi mm) Dimensions E (mm) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PZ50 220 (Max)39 66.2 18.3 46.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG50-42 32967645 5.99 SGD
Shipped after 2018-06-25
PZ83 540 (Max)77 103.2 20.2 60.3   1PC 1 BG83-82 32967681 21.99 SGD
In stock
PZ24 70 (Max)20 36.7 15.4 38.4   1PC 1 BG24-22 32967611 1.99 SGD
In stock
PZ38 140 (Max)33 53.9 16.2 44.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG38-36 32967636 5.99 SGD
Shipped after 2018-06-25
PZ76 450 (Max)60 95.3 22 61.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC76-75 32967593 13.99 SGD
Shipped after 2018-06-25
PZ50 270 (Max)50.5 74 21 49.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG50-54 32967654 13.99 SGD
Shipped after 2018-06-25
PZ10 30 - 21.9 12.4 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 BC10-19 38613845 36.99 SGD
Shipped after 2018-06-27
PZ17 40 (Max)14.5 29 12 33.4   1Box(25PC) 1 BC17-19 32967532 17.99 SGD
In stock
PZ30 90 (Max)26 43.5 13.9 39.4   1PC 1 BC30-31 32967557 2.99 SGD
In stock
PZ101 990 (Max)101 127 32 80.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG101-104 32967706 56.99 SGD
Shipped after 2018-06-26
PZ101 1030 (Max)88 127 31 80.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG101-92 32967697 49.99 SGD
Shipped after 2018-06-25
PZ76 440 (Max)65 95.3 25.3 64.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG76-70 32967672 12.99 SGD
Shipped after 2018-06-25
PZ24 60 (Max)20 36.6 12.8 36.2   1Box(25PC) 1 BC24-25 32967541 31.99 SGD
In stock
PZ38 140 (Max)31 53.8 15.8 44.1   1PC 1 BC38-39 32967566 3.99 SGD
In stock
PZ50 200 (Max)49 66.2 17.2 45.1   1PC 1 BC50-51 32967575 4.99 SGD
In stock
PZ63 320 (Max)59 80.8 21 59.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC63-63 32967584 10.99 SGD
Shipped after 2018-06-25
PZ17 50 (Max)15 28.6 13.2 34.5   1PC 1 BG17-16 32967602 0.99 SGD
In stock
PZ30 100 (Max)26 43.5 16.2 41.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG30-28 32967627 11.99 SGD
Shipped after 2018-06-25
PZ63 300 (Max)50 81 20.7 58.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG63-54 32967663 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
High Flex Through Tube
2
From Japan
On 2018-04-28 16:44:50
It is planned to be used for fixing the high flex-through tube and the box. Because it is cheap, making is coarse.
This review is about item#32967602.
Unthreaded piping
2
From Japan
On 2015-06-13 00:33:46
Although the cost is low, there was a thing with a threaded thread of the lock nut. After all, I wonder if I can not win the maker's items.
This review is about item#32967532.

Related Products