Buy more than* S$200* and get FREE SHIPPING

Brass Socket Coupler, For Mounting Male Screws

5.00 (2)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Dimension d (phi mm)
9
Socket or Plug
Socket
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Screw Diameter T Opponent Mounting Size Fluid Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Dimension Dmax (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Opponent Mounting Size Fluid Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Dimension Dmax (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/2 R1/2 Air,water 1 55.5 -20 to 80 Malescrewconnection 131 (Hex)29/33.5 1PC 1 NL-24SF-BSBM 32976011 15.99 SGD
In stock
RC1/4 R1/4 Air, water 1.0 50.5 -20 - 80 For Male thread connection 110 26 1PC 1 NL-22SF-BSBM 32975993 12.99 SGD
In stock
Rc3/8 R3/8 Air, water 1.0 52.5 -20 - 80 For Male thread connection 111 26 1PC 1 NL-23SF-BSBM 32976002 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for compressor
5
From Japan
On 2014-01-09 18:09:53
I am satisfied with the quality. Just plugging in the socket is hard (not easy to insert). But I am satisfied because the price is cheap.
This review is about item#32975993.
For home maintenance
5
From Japan
On 2013-11-15 13:40:10
Quality is also good and fine parts are made beautifully. I plan to purchase it next time.
This review is about item#32975993.

Related Products