Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Socket Coupler, For Mounting Hoses

4.70 (10)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Dimension Dmax (phi mm)
26
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Fluid
Air, water
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Type
For hose connection
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension d (phi mm) Dimension T (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension d (phi mm) Dimension T (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
for 1/4 hose 5 9 72.5 104 1PC 1 NL-22SH-BSBM 32976027 12.99 SGD
In stock
for 3/8 hose 7.5 11.3 76.5 108 1PC 1 NL-23SH-BSBM 32976036 12.99 SGD
In stock
for 1/2 hose 9 15 78.5 117 1PC 1 NL-24SH-BSBM 32976045 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
For mold cooling
3
From Japan
On 2018-02-07 17:05:59
There are losing hits, but there is no particular problem Can be used. I also want to purchase.
This review is about item#32976027.
For mold temperature adjustment
5
From Japan
On 2017-11-16 14:50:38
It is satisfactory as the manufacturer's product. I also want to purchase.
This review is about item#32976036.
To the air tank of the truck! !
5
From Japan
On 2017-11-07 19:27:12
Compared to the manufacturer's products, it is totally inferior, making it firmly! ! Now I am looking for Monotaro brand and Osaka soul. Because I am confident, I have a company name! ! Most are quality above the price! ! d (¯) I am choosing monotaro and Osaka soul with confidence! !
This review is about item#32976045.
Core drilling
5
From Japan
On 2017-10-31 08:45:18
Until now I used iron coupler but it got rusty, brass is good for replacing coupler! !
This review is about item#32976036.
Used for tap water hoses with many replacement of tip parts
4
From Japan
On 2017-10-26 18:54:47
Good price is spirit but it is different from chrome plating and it does not rust Good
This review is about item#32976045.
Brass socket coupler (for hose mounting) Ordering code / part number
5
From Japan
On 2017-05-21 15:46:59
Take the bamboo shoots and use it. It is convenient. . . . Made of brass, it's soft So yeah.
This review is about item#32976036.
Mounting on a car air hose
5
From Japan
On 2017-02-17 16:01:57
Because it is using it in the place where there is no door so rust is conspicuous as it is the item so far It is not clear if you use this product for a long time but I like it for now
This review is about item#32976036.
Branch connection of water supply faucet
5
From Japan
On 2015-12-11 06:32:37
I am satisfied that the bamboo shoot coincides with the size of the extension hose.
This review is about item#32976027.
Coupling of hose
5
From Japan
On 2015-08-19 15:26:25
I used it because I wanted to convert end of hose alone into a coupler. Accuracy is good, it is easy to lock.
This review is about item#32976027.
Used for diamond core pump hose
5
From Japan
On 2012-05-04 23:06:35
I am satisfied because it will not rust.
This review is about item#32976027.

Related Products