Buy more than* S$200* and get FREE SHIPPING

Brass Plug Coupler, For Mounting Female Screws

4.29 (7)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Dimension d (phi mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Fluid Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Fluid Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 R1/8 Rc1/8 - 38 -20 to 80 Female screw connection 25 1PC 1 NL-21PM-BSBM 89949517 4.99 SGD
Shipped after 2018-01-25
14 Rc1/4 R1/4 Air, water 40 -20 - 80 For Female (internal) thread connection 27 1PC 1 NL-22PM-BSBM 32976054 3.99 SGD
In stock
17 Rc3/8 R3/8 Air, water 40 -20 - 80 For Female thread connection 45 1PC 1 NL-23PM-BSBM 32976063 3.99 SGD
In stock
21 Rc1/2 R1/2 Air, water 46 -20 - 80 For Female thread connection 70 1PC 1 NL-24PM-BSBM 32976072 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Plumbing work
4
From Japan
On 2016-06-13 08:26:45
I was worried about the manufacturer's products, but this is enough.
This review is about item#32976063.
Hot water piping
3
From Japan
On 2015-11-06 15:45:09
It is easy to use because it is hard to corrode
This review is about item#32976054.
Water piping construction
5
From Japan
On 2015-02-02 16:12:44
I was troubled because it rusted and it was not possible to use it soon if I used an iron coupler in the water supply. On that point this brass coupler is very good without rusting. I am very satisfied.
This review is about item#32976072.
Cooling water of mold
5
From Japan
On 2014-06-12 15:54:16
It is cheap so I am saved because it is a consumable item.
This review is about item#32976054.
For connection of shower hose
3
From Japan
On 2013-07-19 14:43:34
It was used instead of Nitto Kohki's 40SM + 40PM, but water leak occurred. It is scheduled to be returned from customers who are currently installed. It is due to return due to cause. Planning should be the same, why leaked?
This review is about item#32976072.
Cooling of mold
5
From Japan
On 2013-07-06 08:56:57
I would like to continue purchasing accuracy with no problem. I would like to sell the most used R1 / 8.
This review is about item#32976054.
To connect the air hose reel
5
From Japan
On 2011-09-29 18:21:23
Because it has precision, it can be used with confidence.
This review is about item#32976054.

Related Products