Buy more than* S$200* and get FREE SHIPPING

Brass Plug Coupler, For Mounting Male Screws

4.00 (3)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Material (O-Rings) Fluid Dimension d (phi mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions L (mm) Operating Temperature Range (deg C) Dimensions D max(mm) Type Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Material (O-Rings) Fluid Dimension d (phi mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions L (mm) Operating Temperature Range (deg C) Dimensions D max(mm) Type Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 NL-24PF-BSBM 32976106 5.99 SGD
In stock
1.5 NBR Air, water 7.5 1.0 Plug 36 -20 - 80 17 For Male thread connection Rc1/4 32 R1/4 Brass 1PC 1 NL-22PF-BSBM 32976081 3.99 SGD
In stock
1.5 NBR Air, water 7.5 1.0 Plug 38 -20 - 80 21 For Male thread connection Rc3/8 48 R3/8 Brass 1PC 1 NL-23PF-BSBM 32976097 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Hose joint
3
From Japan
On 2015-03-30 18:03:53
It can be used normally.
This review is about item#32976097.
It is used for the joint part of the water hose.
4
From Japan
On 2015-03-16 12:30:00
As of now I can use it normally.
This review is about item#32976081.
Mounting on air duster to be used around rusty water
5
From Japan
On 2014-06-19 16:48:31
It is inexpensive but it does not hurt to use at all
This review is about item#32976081.

Related Products