Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Plug Coupler, for Hose Install

4.83 (6)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Fluid
Air, water
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - 80
Type
For hose connection
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Other Side's Hose Size Dimension d (phi mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Other Side's Hose Size Dimension d (phi mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 29 16 1/4 (for hose) 5 9 1PC 1 NL-22PH-BSBM 32976115 3.99 SGD
Shipped after 2018-06-25
61 38 16 for 3/8 hose 7.5 11.3 1PC 1 NL-23PH-BSBM 32976124 3.99 SGD
Shipped after 2018-06-25
63 55 18 for 1/2 hose 7.5 15 1PC 1 NL-24PH-BSBM 32976133 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Core drilling
4
From Japan
On 2017-10-31 08:45:31
Until now I used iron coupler but it got rusty, brass is good for replacing coupler! !
This review is about item#32976115.
Take out the air.
5
From Japan
On 2017-06-02 17:41:37
There is no leakage of air. It is the same as ordinary shop. Durability is now under experiment
This review is about item#32976115.
Accuracy is good.
5
From Japan
On 2015-09-07 22:35:56
Accuracy is good, Osaka soul's brass plug is easy to use with high accuracy. The product of MADE IN Osaka is expected.
This review is about item#32976115.
Mound tumulation pump
5
From Japan
On 2014-05-22 19:54:09
Used when the high pressure hose runs out, it is saved because it does not need to purchase the high pressure hose.
This review is about item#32976115.
Installation and removal work of hose
5
From Japan
On 2012-08-25 22:13:29
There is neither leakage nor leakage at the hose attachment part, coupler part on use, no problem at all. There is no stock in the nearby home center, since you can order one from MonotaRo, I will buy it as a spare when there is another order.
This review is about item#32976133.
Air piping
5
From Japan
On 2011-11-08 17:25:54
No problem with both price and quality
This review is about item#32976124.

Related Products