Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plug Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws

4.60 (5)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Material (O-Rings)
VITON (FMP)
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - 180
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Type Weight (g) Dimensions D max(mm) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Type Weight (g) Dimensions D max(mm) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 7.5 5 5.0 32 For Female (internal) thread connection 25 11 R1/8 1PC 1 TS-1PM-BSBM 32976142 3.99 SGD
In stock
R1/4 7.5 7 5.0 38 For Female (internal) thread connection 32 17 R1/4 1PC 1 TS-2PM-BSBM 32976151 3.99 SGD
In stock
R3/8 7.5 10 5.0 43 For Female (internal) thread connection 45 19 R3/8 1PC 1 TS-3PM-BSBM 32976167 5.99 SGD
In stock
R1/2 7.5 13 5.0 52 For Female (internal) thread connection 84 23 R1/2 1PC 1 TS-4PM-BSBM 32976176 11.99 SGD
In stock
R3/4 4.5 17 3.0 59 For Female thread connection 150 29 R3/4 1PC 1 TS-6PM-BSBM 32976185 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Test pipe during hydraulic test
3
From Japan
On 2018-04-24 17:01:24
It is superior to C / P for use as test piping during hydraulic test.
This review is about item#32976151.
I am using it for high pressure washing machine
5
From Japan
On 2016-10-18 17:56:30
It was good to buy it cheaply.
This review is about item#32976167.
Water piping
5
From Japan
On 2015-05-29 15:53:49
There is no problem. very good.
This review is about item#32976142.
Used in power mound fog machine
5
From Japan
On 2013-04-23 07:00:55
Especially problem free, inexpensive and good
This review is about item#32976151.
Used for high pressure extraction of baby stick as coupler of pneumatic equipment
5
From Japan
On 2012-10-28 13:25:51
There is nothing wrong.
This review is about item#32976151.

Related Products