Buy more than* S$200* and get FREE SHIPPING

Plug Coupler for Valveless Medium Pressure, Brass, For Mounting Hoses

4.00 (2)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Material (O-Rings)
VITON (FMP)
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimension Dmax (phi mm) Dimensions L (mm) Screw Diameter T Operating Temperature Range (deg C) Type Other Side's Hose Size Weight (g) Opponent Mounting Size Pressure Resistance (MPa) Dimension T (phi mm) Dimension d (phi mm) Dimension T (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Dmax (phi mm) Dimensions L (mm) Screw Diameter T Operating Temperature Range (deg C) Type Other Side's Hose Size Weight (g) Opponent Mounting Size Pressure Resistance (MPa) Dimension T (phi mm) Dimension d (phi mm) Dimension T (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 42 Rc1/8(hose) -20 to 180 Hose connection 1/8hose 12 R1/8 7.5 6.5 3 6.5 5 1PC 1 TS-1PH-BSBM 32976194 3.99 SGD
In stock
14 53 Rc1/4 (hose) -20 - 180 For hose connection for 1/4 hose 25 R1/4 7.5 9 5 9 5.0 1PC 1 TS-2PH-BSBM 32976203 3.99 SGD
In stock
18 60 Rc1/4 (hose) -20 - 180 For hose connection for 3/8 hose 40 R3/8 7.5 11.3 7 11.3 5.0 1PC 1 TS-3PH-BSBM 32976212 5.99 SGD
In stock
22 69 Rc1/2 (hose) -20 - 180 For hose connection for 1/2 hose 75 R1/2 7.5 15 10 15 5.0 1PC 1 TS-4PH-BSBM 32976221 11.99 SGD
In stock
28 80 Rc3/4 (horse) -20 - 180 For hose connection for 3/4 hose 132 R3/4 4.5 21 15 21 3.0 1PC 1 TS-6PH-BSBM 32976237 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2012-12-07 21:46:09
I purchase it every time. It is saved because we get cheap at no different from Nitto Kohki. Will not it be a little cheaper if I can?
This review is about item#32976221.
Extension of water supply hose
3
From Japan
On 2012-02-27 09:38:10
Although it is solid, it is made of brass, so care must be taken for handling
This review is about item#32976221.

Related Products