Buy more than* S$200* and get FREE SHIPPING

Plug Coupler for Valveless Medium Pressure, Brass, For Mounting Male Screws

5.00 (3)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Material (O-Rings)
VITON (FMP)
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - 180
Type
For Male thread connection
Material (Body)
Brass
...see all
Product Options
ADD TO CART
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Rc1/8 R1/8 7.5 5 5.0 25 13 1PC 1 TS-1PF-BSBM 32976246 3.66 SGD
In stock
17 Rc1/4 R1/4 7.5 7 5.0 32 17 1PC 1 TS-2PF-BSBM 32976255 3.92 SGD
In stock
21 Rc3/8 R3/8 7.5 10 5.0 38 45 1PC 1 TS-3PF-BSBM 32976264 5.96 SGD
In stock
26 Rc1/2 R1/2 7.5 13 5.0 44 85 1PC 1 TS-4PF-BSBM 32976273 11.48 SGD
In stock
35 Rc3/4 R3/4 4.5 17 3.0 50 177 1PC 1 TS-6PF-BSBM 32976282 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2015-09-14 20:23:43
This product is truly the best. The fitting feeling with the female coupler is exquisite. I think that it may be 120 points for both male and female.
This review is about item#32976246.
Used for connection of water supply hose
5
From Japan
On 2013-10-25 16:02:12
It is not different from other companies' products, there are no problems. Since I can purchase it cheaply I would like to purchase it regularly in the future.
This review is about item#32976273.
Washing machine water supply fitting
5
From Japan
On 2012-12-18 01:30:25
In the past, since purchased items have broken, re-purchase (1 out of 4 locations). I am satisfied with the price and the feeling of use.
This review is about item#32976255.

Related Products