Buy more than* S$200* and get FREE SHIPPING

Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Female Screws

4.86 (7)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Material (O-Rings)
VITON (FMP)
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 180
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Type Weight (g) Dimension Dmax (phi mm) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Type Weight (g) Dimension Dmax (phi mm) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 7.5 5 5.0 14 30 For Female thread connection 28 18 R1/8 1PC 1 TS-1SM-BSBM 32976291 8.99 SGD
In stock
R1/4 7.5 7 5.0 19 42 For Female (internal) thread connection 70 24 R1/4 1PC 1 TS-2SM-BSBM 32976307 9.99 SGD
In stock
R3/8 7.5 10 5.0 23 45 For Female thread connection 100 28 R3/8 1PC 1 TS-3SM-BSBM 32976316 13.99 SGD
In stock
R1/2 7.5 13 5.0 29 54 For Female (internal) thread connection 180 35 R1/2 1PC 1 TS-4SM-BSBM 32976325 24.99 SGD
In stock
R3/4 4.5 17 3.0 35 64 For Female (internal) thread connection 360 45 R3/4 1PC 1 TS-6SM-BSBM 32976334 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Test equipment
5
From Japan
On 2016-08-25 16:40:41
Reliability good for improving workability Good price A little bit cheaper and more used
This review is about item#32976325.
Cooling water piping
5
From Japan
On 2016-05-15 22:27:43
Replacing with things of Nitto Kohki Compared to now
This review is about item#32976291.
High pressure washer hose
4
From Japan
On 2015-05-29 21:37:51
I was looking for a hose connecting coupler, but I bought it quickly because it was found that the stainless steel was high and the board was cheap by stepping on my legs.
This review is about item#32976307.
Joint change of engine car washer
5
From Japan
On 2015-05-14 22:04:51
Both price and quality are good. I exchange it at the pace once a year. It is useful because it is quicker than the suspension material.
This review is about item#32976307.
Cooling water piping
5
From Japan
On 2015-05-04 21:54:46
Cutting is also good and can be used with confidence.
This review is about item#32976291.
We use it in the delivery of grout pump.
5
From Japan
On 2010-09-26 22:31:08
It was exactly the same product and the same manufacturer as the coupler I used until now (10 years use). Ten years ago, it was a great price. It is an era where you can buy it cheaply when you search.
This review is about item#32976334.
Construction machine
5
From Japan
On 2009-12-07 11:32:28
I want you to prepare high-voltage socket coupler
This review is about item#32976307.

Related Products