Buy more than* S$200* and get FREE SHIPPING

Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Male Screws

4.43 (7)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc
Compatibility
If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary
Material (O-Rings)
VITON (FMP)
Fluid
Gasoline, fuel oil, kerosene, water, steam, etc.
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 180
Type
For Male thread connection
Material (Body)
Brass
...see all
Product Options
ADD TO CART
Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 5 5.0 14 25 25 18 Rc1/8 R1/8 1PC 1 TS-1SF-BSBM 32976395 8.76 SGD
In stock
7.5 7 5.0 19 32 55 24 Rc1/4 R1/4 1PC 1 TS-2SF-BSBM 32976404 9.80 SGD
In stock
7.5 12 5.0 23 35 90 28 Rc3/8 R3/8 1PC 1 TS-3SF-BSBM 32976413 13.62 SGD
In stock
7.5 13 5.0 29 42 160 35 Rc1/2 R1/2 1PC 1 TS-4SF-BSBM 32976422 24.20 SGD
In stock
4.5 19 3.0 35 50 320 45 Rc3/4 R3/4 1PC 1 TS-6SF-BSBM 32976431 41.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
It is using the high-pressure washing machine
5
From Japan
On 2016-10-18 17:59:00
I'm glad I can buy cheaply. Also thank you for your help.
This review is about item#32976413.
Usage prohibited
1
From Japan
On 2015-11-12 23:08:06
Nitto is a high coupler plug, it does not fit. To not agree with not a TSP with each other, I did not know.
This review is about item#32976404.
Cleaning work
5
From Japan
On 2015-09-14 20:15:49
This is made in this price. It is an excellent word. It intends Yasukaro is All righty. It is not One use future without even loosely be no firm also laches. It is really the best.
This review is about item#32976395.
Dofun pump
5
From Japan
On 2014-05-22 19:49:30
Price Nashi is any problem than we will with the previous ones that helped us cheap, also be utilized in the future.
This review is about item#32976404.
Power sprayer use
5
From Japan
On 2013-11-13 20:41:40
Now very convenient.
This review is about item#32976404.
For bathing car of the hot water supply hose connection
5
From Japan
On 2012-04-25 18:30:12
To say that the coupler of Osaka soul were purchased for the first time. You get it? Just inside of the packing? It deteriorates from packing. Price of the body looks cheap. I do not know is still a feeling of use.
This review is about item#32976422.
I was used to the coupler of the car wash.
5
From Japan
On 2010-12-23 09:34:07
Usability survives well.
This review is about item#32976413.

Related Products