Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Made Plug Coupler for Valve Type Medium Pressure

4.88 (8)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Water pipeing, oxygen, seawater, acetylene, steam pipelines, chemicals, chemical plants, high pressure gas pipes, etc
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Dimensions Hp (mm) Dimensions Lp (mm) Material (O-Rings) Maximum Working Pressure (MPa) Socket or Plug Operating Temperature Range (deg C) Screw Diameter T Type Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Dimensions Hp (mm) Dimensions Lp (mm) Material (O-Rings) Maximum Working Pressure (MPa) Socket or Plug Operating Temperature Range (deg C) Screw Diameter T Type Weight (g) Opponent Mounting Size Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1PC 1 KS-8P-BSBM 32976492 47.99 SGD
In stock
7.5 14 29 FLUORINE RUBBER (FMP) 5.0 Plug -20 - 180 Rc1/8 For Male thread connection 20 R1/8 Brass 1PC 1 KS-1P-BSBM 32976447 6.99 SGD
In stock
7.5 17 36 FLUORINE RUBBER (FMP) 5.0 Plug -20 - 180 RC1/4 For Male thread connection 38 R1/4 Brass 1PC 1 KS-2P-BSBM 32976456 6.99 SGD
In stock
7.5 21 40 FLUORINE RUBBER (FMP) 5.0 Plug -20 - 180 Rc3/8 For Male thread connection 65 R3/8 Brass 1PC 1 KS-3P-BSBM 32976465 11.99 SGD
In stock
4.5 29 44 FLUORINE RUBBER (FMP) 3.0 Plug -20 - 180 Rc1/2 For Male thread connection 135 R1/2 Brass 1PC 1 KS-4P-BSBM 32976474 23.99 SGD
In stock
4.5 35 52 FLUORINE RUBBER (FMP) 3.0 Plug -20 - 180 Rc3/4 For Male thread connection 230 R3/4 Brass 1PC 1 KS-6P-BSBM 32976483 38.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
To piping of hot water circulation
5
From Japan
On 2018-05-16 19:04:52
I was impressed with the goodness of construction superior to what I had imagined. It is not inferior to the famous manufacturer NB article. It is saved because it is cheap. Durability will be verified with future use.
This review is about item#32976465.
Switching work of hydraulic piping
5
From Japan
On 2017-11-14 10:57:23
For now it is used confusingly with Nitto Kohki, but there is no leakage. I think that it is very good as a product.
This review is about item#32976447.
During machine maintenance
5
From Japan
On 2017-07-11 18:22:12
I am satisfied, as per the description of the item. I hope to utilize this experience in the future.
This review is about item#32976447.
As a connector of a vacuum circuit
5
From Japan
On 2017-01-18 08:39:58
I was satisfied with the performance which is inferior to anything expensive maker goods that I could purchase at a low price
This review is about item#32976456.
Thermic oil circulation of mold
4
From Japan
On 2015-06-26 15:31:51
Equivalent level to manufacturer products
This review is about item#32976474.
It is used for connecting the cow's aquarium.
5
From Japan
On 2013-07-08 08:10:57
I use it for connecting the cow's aquarium. When washing with water tank If you take away and wash it will install. It is in the place where the cow can lick but it does not take it with the tongue of the cow and it is strong and it does not leak, so I purchase it again.
This review is about item#32976474.
Stage change of cooling water pipe for stationary SW (spot) work
5
From Japan
On 2011-07-03 14:14:13
It was used for improving the step change of the cooling water pipe of the stationary SW (spot) work. Water pressure is 3 kg / cm 2, but it can be used without leakage. The desorption of water supply / drainage became very easy. Since we change the setup more than once on a day, it will be useful when we handle a lot of small varieties with one piece of equipment.
This review is about item#32976447.
Desorption of gasoline line
5
From Japan
On 2010-12-02 13:36:53
Adopted by switching the fuel line of gasoline engine bench, without leakage at pressure of 3 kg / cm 2 or more, reliable product because the material is also good.
This review is about item#32976447.

Related Products