Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl coated Keiflex

4.00 (1)
Protection Level
IP67
Caution
Use cable / vinyl code for electric wire.
Application
Around machine tool, fixed piping of automation machine
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Minimum Inside Diameter (phi mm) Minimum Bending Radius (mm) Outer Diameter (phi mm) Length of 1 Roll (m) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Minimum Inside Diameter (phi mm) Minimum Bending Radius (mm) Outer Diameter (phi mm) Length of 1 Roll (m) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to 60 0.21 (1m per) 6.2 (Volume 1 per) - - 10 20 15.2 30 (Inch) 1/4 1Roll 1 KMS10 32968293 149.99 SGD
Shipped after 2018-06-25
-20 to 60 1.25 (1m per) 12.5 (Volume 1 per) - - 51.3 175 59.7 - (Inch) 2 1Roll 1 KMS54 32968363 349.99 SGD
Shipped after 2018-06-25
-20 to 60 1.14 (1m per) 17.1 (Volume 1 per) 1-2545 381-1832 40 100 47.7 - (Inch) 1-1 / 2 1Roll 1 KMS42 32968354 349.99 SGD
Shipped after 2018-06-25
-20 to 60 0.77 (1m per) 11.6 (Volume 1 per) 1-2545 381-1824 35 70 42 15 (Inch) 1-1 / 4 1Roll 1 KMS36 32968345 249.99 SGD
Shipped after 2018-06-25
-20 to 60 1.42 (1m per) 14.2 (Volume 1 per) - - 63 200 72.5 - (Inch) 2-1 / 2 1Roll 1 KMS70 32968372 479.99 SGD
Shipped after 2018-06-27
-20 - 60 0.24 (per 1 m) 7.2 (per 1 volume) - - 12.3 25 17.7 30 (Inch) 3/8 1Roll 1 KMS12 32968302 169.99 SGD
Shipped after 2018-06-25
-20 - 60 0.29(per 1 m) 8.6 (per roll) - 381-1794 15.8 35 21.1 30 (Inch) 1-2 / 2 1Roll 1 KMS16 32968311 169.99 SGD
Shipped after 2018-06-25
-20 - 60 0.42(per 1 m) 8.5 (per roll) - 381-1808 20.8 40 26.4 20 (Inch) 3/4 1Roll 1 KMS22 32968327 169.99 SGD
Shipped after 2018-06-25
-20 - 60 0.58(per 1 m) 11.7 (per roll) - 381-1816 26.4 70 33.2 20 (Inch) 1 / 2 1Roll 1 KMS28 32968336 219.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring work
4
From Japan
On 2015-06-26 15:39:56
When choosing an adapter etc. size is difficult to understand.
This review is about item#32968345.

Related Products