Buy more than* S$200* and get FREE SHIPPING

Brass Made Socket Coupler for Valve Type Medium Pressure

4.67 (9)
Caution
Sockets of different sizes cannot be connected to the plug.
Material (O-Rings)
FLUORINE RUBBER (FMP)
Socket or Plug
Socket
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Dimensions Hs (mm) Dimensions Ls (mm) Dimensions C (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Screw Diameter T Type Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Dimensions Hs (mm) Dimensions Ls (mm) Dimensions C (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Screw Diameter T Type Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 48/(2Side)41 102 32.5 65 3 -20 to 180 Rc1 Malescrewconnection 1090 R1 1PC 1 KS-8S-BSBM 32976553 149.99 SGD
In stock
7.5 18 (2 sided) 14 48 16.5 24 5.0 -20 - 180 Rc1/8 For Male thread connection 90 R1/8 1PC 1 KS-1S-BSBM 32976501 15.99 SGD
In stock
7.5 22/(2 surfaces) 17 58 17.5 28 5.0 -20 - 180 RC1/4 For Male thread connection 150 R1/4 1PC 1 KS-2S-BSBM 32976517 19.99 SGD
In stock
7.5 25/(2sides) 21 65 20 35 5.0 -20 - 180 Rc3/8 For Male thread connection 220 R3/8 1PC 1 KS-3S-BSBM 32976526 31.99 SGD
In stock
4.5 35/(2surfaces) 29 72 25 45 3.0 -20 - 180 Rc1/2 For Male thread connection 470 R1/2 1PC 1 KS-4S-BSBM 32976535 61.99 SGD
In stock
4.5 41 / (2 sides) 35 88 32 55 3.0 -20 - 180 Rc3/4 For Male thread connection 775 R3/4 1PC 1 KS-6S-BSBM 32976544 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-07-11 18:22:32
I am satisfied, as per the description of the item. I hope to utilize this experience in the future.
This review is about item#32976501.
Civil engineering work
5
From Japan
On 2017-04-29 15:43:17
I was saved because there was no time and effort to search for the price. I will order again.
This review is about item#32976517.
For relaying the vacuum circuit
5
From Japan
On 2017-01-18 08:44:56
I'm glad I could purchase it cheaply I do not have any vacuum leaks and I think that it is inferior to an expensive manufacturer
This review is about item#32976526.
Thermic oil circulation of mold
4
From Japan
On 2015-06-26 15:33:15
Equivalent level to manufacturer products
This review is about item#32976535.
It is used for temperature control oil circulation of mold.
4
From Japan
On 2015-03-12 14:46:38
Although it is under evaluation of durability, it is cheaper than a maker's item, so if you have an evaluation it will be purchased next time as well.
This review is about item#32976526.
I intended to use it as a compressor.
4
From Japan
On 2014-02-18 11:56:42
For amateurs, I did not think there are multiple standards. The construction is so wonderful that I think I will use it if I have the opportunity.
This review is about item#32976501.
Replacement of piping parts of American made vacuum cleaner
5
From Japan
On 2013-08-19 14:53:08
Thread standards differ slightly, but it is okay by re-tapping. The position of the valve pin is also perfect. As expected, Mr. Yoshida.
This review is about item#32976517.
When air piping!
5
From Japan
On 2013-04-05 01:41:28
When plumbing without going through valves etc from the compressor main body!
This review is about item#32976517.
Used for release agent tank
5
From Japan
On 2012-04-15 14:32:43
Good use
This review is about item#32976526.

Related Products