Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SUS Made Plug Coupler for Valve Type Medium Pressure

5.00 (1)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Water pipeing, oxygen, seawater, acetylene, steam pipelines, chemicals, chemical plants, high pressure gas pipes, etc
Material (O-Rings)
FLUORINE RUBBER (FMP)
Socket or Plug
Plug
Material (Body)
SUS304
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Weight (g) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Dimensions Hp (mm) Dimensions Lp (mm) Fluid Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Weight (g) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Dimensions Hp (mm) Dimensions Lp (mm) Fluid Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to 180 Male screw connection 315 Rc1 R1 6.5 41 62 - 4.5 1PC 1 KS-8P-SUS 32976614 91.99 SGD
Shipped after 2018-05-07
-20 - 180 For Male thread connection 18 Rc1/8 R1/8 10 14 29 Alkali, salt water, etc. 7.5 1PC 1 KS-1P-SUS 32976562 12.99 SGD
In stock
-20 - 180 For Male thread connection 33 RC1/4 R1/4 10 17 36 Alkali, salt water, etc. 7.5 1PC 1 KS-2P-SUS 32976571 15.99 SGD
In stock
-20 - 180 For Male thread connection 55 Rc3/8 R3/8 10 21 40 Alkali, salt water, etc. 7.5 1PC 1 KS-3P-SUS 32976587 19.99 SGD
In stock
-20 - 180 For Male thread connection 125 Rc1/2 R1/2 6.5 29 44 Alkali, salt water, etc. 4.5 1PC 1 KS-4P-SUS 32976596 39.99 SGD
In stock
-20 - 180 For Male thread connection 210 Rc3/4 R3/4 6.5 35 52 Alkali, salt water, etc. 4.5 1PC 1 KS-6P-SUS 32976605 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During pressure resistance test
5
From Japan
On 2016-10-17 13:45:56
We are using it for the connection part with the pump at the time of pressure resistance test at the company, but we were able to buy with great price by using special sale by day of the week. Performance is used without any problem. I would like to repeat in the future.
This review is about item#32976587.

Related Products