Buy more than* S$200* and get FREE SHIPPING

SUS Made Socket Coupler for Valve Type Medium Pressure

5.00 (1)
Caution
Sockets of different sizes cannot be connected to the plug.
Material (O-Rings)
FLUORINE RUBBER (FMP)
Socket or Plug
Socket
Material (Body)
SUS304
...see all>
Product Options
ADD TO CART
Weight (g) Opponent Mounting Size Pressure Resistance (MPa) Dimensions Hs (mm) Dimensions Ls (mm) Fluid Dimensions C (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Screw Diameter T Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Opponent Mounting Size Pressure Resistance (MPa) Dimensions Hs (mm) Dimensions Ls (mm) Fluid Dimensions C (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Screw Diameter T Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 R1 6.5 48/(2Side)41 102 Alkali,saltwater,etc. 32.5 65 4.5 -20 to 180 Rc1 Malescrewconnection 1PC 1 KS-8S-SUS 32976675 219.99 SGD
Shipped after 2018-02-26
73 R1/8 10 18 / (2sides) 14 48 Alkali, salt water, etc. 16.5 24 7.5 -20 - 180 Rc1/8 For Male thread connection 1PC 1 KS-1S-SUS 32976623 31.99 SGD
Shipped after 2018-02-26
130 R1/4 10 22/(2 sides) 17 58 Alkali, salt water, etc. 17.5 28 7.5 -20 - 180 RC1/4 For Male thread connection 1PC 1 KS-2S-SUS 32976632 34.99 SGD
Shipped after 2018-02-26
195 R3/8 10 25/(2surfaces) 21 65 Alkali, salt water, etc. 20 35 7.5 -20 - 180 Rc3/8 For Male thread connection 1PC 1 KS-3S-SUS 32976641 42.99 SGD
Shipped after 2018-02-26
435 R1/2 6.5 35/(2surfaces) 29 72 Alkali, salt water, etc. 25 45 4.5 -20 - 180 Rc1/2 For Male thread connection 1PC 1 KS-4S-SUS 32976657 92.99 SGD
Shipped after 2018-02-26
710 R3/4 6.5 41 / (2 sides) 35 88 Alkali, salt water, etc. 32 55 4.5 -20 - 180 Rc3/4 For Male thread connection 1PC 1 KS-6S-SUS 32976666 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Large air tool line and refueling of A heavy oil
5
From Japan
On 2012-05-23 17:51:24
Using this coupler still a few months and days is shallow, but since it has a valve mechanism after disconnection it is nice to be able to prevent invasion of garbage without curing. Fuel oil does not spill and the product itself is large, so it was very easy to detach the gloves. I think that it is a very good product with a feeling of security that the click motion called a click when attached is also connected.

Related Products