Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l1 (mm) Compatible Cable Outside Diameter (phi mm) Dimension d (phi mm) Dimensions C (mm) Nominal Designation Dimensions I (phi mm) Type Mass (g/piece) Compatible Dimensions S (phi mm) Dimensions l2 (mm) Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Compatible Cable Outside Diameter (phi mm) Dimension d (phi mm) Dimensions C (mm) Nominal Designation Dimensions I (phi mm) Type Mass (g/piece) Compatible Dimensions S (phi mm) Dimensions l2 (mm) Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 (Max) 18 20.2 36 (Screw connection) G 3/4 19.3 Parallel pipe / male thread 47 Kay Flex / KMS, KPF (Screw connection) 26.4 31 44 41.8 1PC 1 KMBGP22 32968573 5.08 SGD
In stock
13 (Max)13 14.7 29 (Screw connection) G 1/2 14.3 For parallel pipe / with male thread 33 Kei Flex / KMS, KPF (Screw connection) 20.9 27 37.5 35.3 1PC 1 KMBGP16 32968564 3.81 SGD
In stock
15 (Max)24 26.3 44 (Screw connection) G 1 24.9 For parallel pipe / with male thread 75 Kei Flex / KMS, KPF - 34 53.6 50.5 1PC 1 KMBGP28 32968582 6.91 SGD
Shipped after 2017-01-25
18 (Max)48 52.2 74 (Screw connection) G 2 49.5 For parallel pipe / with male thread 190 Kei Flex / KMS, KPF - 44 86 81.8 1PC 1 KMBGP54 32968616 16.83 SGD
Shipped after 2017-01-25
16 (Max)37 40.3 61 (Screw connection) G 1-1 / 2 38.2 For parallel pipe / with male thread 130 Kei Flex / KMS, KPF - 40 72 67.7 1PC 1 KMBGP42 32968607 13.51 SGD
Shipped after 2017-01-25
16 (Max)32 34.5 53 (Screw connection) G 1-1 / 4 34.5 For parallel pipe / with male thread 110 Kei Flex / KMS, KPF - 37 64.4 61.2 1PC 1 KMBGP36 32968591 9.68 SGD
Shipped after 2017-01-25
18 (Max)60 66.9 93 (Screw connection) G2-1 / 2 60.6 For parallel pipe / with male thread 334 Kei Flex / KMS, KPF - 63 101.1 103.3 1PC 1 KMBGP70 32968625 36.16 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products