Buy more than* S$200* and get FREE SHIPPING

Tooth Brush, "REACH" Back Molar Care Compact

5.00 (1)
Caution
You can not choose color
Head Width (mm)
8.3
Heat-Resistant Temperature (deg C)
80
Head Length (mm)
18.5
Material (Trim)
Nylon
Material (Handle Part)
Polypropylene
...see all>
Product Options
ADD TO CART
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal 1PC 1 - 32950224 2.99 SGD
Shipped after 2018-01-31
Hardening 1PC 1 - 32950233 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Daily necessities
5
From Japan
On 2016-01-13 20:40:47
It is convenient because it costs as much as a home center and does not have time to buy if it is free shipping.
This review is about item#32950224.

Related Products