Buy more than* S$200* and get FREE SHIPPING

Tooth Brush, "REACH" Back Molar Care

Caution
You can not choose color
Head Width (mm)
8.2
Heat-Resistant Temperature (deg C)
80
Head Length (mm)
14.6
Material (Trim)
Nylon
Material (Handle Part)
Polypropylene
Hardness
Hard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32950251 2.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products