Buy more than* S$200* and get FREE SHIPPING

Drainage Flat Gasket

4.00 (1)
Material
NBR
...see all
Product Options
ADD TO CART
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Set(2PC) 1 9452A 32971075 1.67 SGD
In stock
32 1Set(2PC) 1 9452B 32971084 1.93 SGD
In stock
38 1PC 1 490-463-38 44400501 2.96 SGD
In stock
32 1PC 1 490-463-32 44400492 1.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Called 38 as a connection part packing at the time of repair of the old pipe that
4
From Japan
On 2015-06-05 16:45:40
The get to supply maintenance supplies around the old water still is welcome. Use is a little special, but the thick of the packing (9450C) was used in place that can not be used. An inner diameter of 34mm, an outer diameter of 44mm, thickness 2mm. Because the two "sandwich" type of packing between the pipe, not the packing fit on the outside of the 38 of the pipe is called (38mm).
This review is about item#44400501.

Related Products