Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 Brass 1PC 1 0434-32 44401113 34.99 SGD
In stock
25 Brass 1PC 1 0434-25 44401104 28.99 SGD
In stock
32 Brass 1PC 1 9455 32971111 -
Discontinued
[x]
25 Brass 1PC 1 9455A 32971127 -
Discontinued
[x]
38 Brass 1PC 1 0434-38 44401122 54.99 SGD
In stock
32 - 1pc 1 483-101-32 44401147 84.99 SGD
Shipped after 2018-04-27
25 - 1pc 1 483-101-25 44401131 83.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2016-11-01 22:14:56
I was able to use it without problems, I wonder if the price is cheaper one.
This review is about item#44401104.
Because the surface of the drain pipe of the sink was corroded and replaced
5
From Japan
On 2014-12-16 11:40:41
Since the surface of the drain pipe of the sink was corroded, I bought it for replacement. Although there was a similar item, since the dimensions etc of the product details were listed for the first time for the first time to understand for me for the first time, I bought it.
This review is about item#32971111.
toilet
3
From Japan
On 2014-11-27 15:32:46
I used a screw part. It was saved.
This review is about item#44401104.
toilet
2
From Japan
On 2014-07-19 22:26:52
I tried to use it but eventually I could only use screws.
This review is about item#44401104.
Repair of washbasin at home
5
From Japan
On 2014-02-06 13:51:51
Since it was not in the home center, I bought it online. It arrived soon and was saved.
This review is about item#32971111.
It was used for a hand washing machine drain in a toilet.
5
From Japan
On 2014-01-18 13:44:20
The toilet piping inside the toilet of 29 years old was corroded, so I exchanged it. We ordered trap U tube and stick tube. The trap tube was short by about 30 mm in neck, but it was able to be replaced without trouble. I am pleased because it was considerably cheaper than the neighbors DIY shop.
This review is about item#32971127.

Related Products