Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drive In Weight for Toyota Genuine Aluminum Wheels

4.00 (4)
Weight Gap Dimensions (mm)
6.8
Material
Lead
Compatible
For Toyota and Nissan pure aluminum wheels
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(40PC) 1 YT5 5g 32950337 13.99 SGD
Shipped after 2018-06-25
10 1Box(30PC) 1 YT5 10g 32950346 13.99 SGD
Shipped after 2018-06-25
15 1Box(27PC) 1 YT5 15g 32950355 14.99 SGD
Shipped after 2018-06-25
20 1Box(25PC) 1 YT5 20g 32950364 14.99 SGD
Shipped after 2018-06-25
25 1Box(22PC) 1 YT5 25g 32950373 14.99 SGD
Shipped after 2018-06-25
30 1Box(20PC) 1 YT5 30g 32950382 15.99 SGD
Shipped after 2018-06-25
35 1Box(18PC) 1 YT5 35g 32950391 15.99 SGD
Shipped after 2018-06-25
40 1Box(16PC) 1 YT5 40g 32950407 15.99 SGD
Shipped after 2018-06-25
45 1Box(15PC) 1 YT5 45g 32950416 15.99 SGD
Shipped after 2018-06-25
50 1Box(14PC) 1 YT5 50g 32950425 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2017-08-15 10:51:00
It is cheap and very helpful. The amount in a box is also just right.
This review is about item#32950355.
Tire Recombination
4
From Japan
On 2017-03-30 15:19:19
I tried to purchase it but the quality was not bad and the price was a bit cheap but this time it was shipped on the same day but it was a shipment delay
This review is about item#32950337.
After all, Yamate
5
From Japan
On 2016-08-11 16:17:34
I bought the MonotaRO original once, but I am going out and painting is bad, I went back to here. The quality is stable and reliable.
This review is about item#32950346.
Please try
2
From Japan
On 2014-06-05 17:23:12
Shape does not match delicately
This review is about item#32950346.

Related Products