Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drive In Weight for 1 Piece Aluminum Wheel

4.43 (7)
Weight Gap Dimensions (mm)
4.5
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(40PC) 1 YKB 5g 32950434 12.99 SGD
In stock
10 1Box(30PC) 1 YKB 10g 32950443 13.99 SGD
In stock
15 1Box(27PC) 1 YKB 15g 32950452 13.99 SGD
In stock
20 1Box(25PC) 1 YKB 20g 32950461 14.99 SGD
In stock
25 1Box(22PC) 1 YKB 25g 32950477 14.99 SGD
In stock
30 1Box(20PC) 1 YKB 30g 32950486 14.99 SGD
In stock
35 1Box(18PC) 1 YKB 35g 32950495 14.99 SGD
In stock
40 1Box(16PC) 1 YKB 40g 32950504 14.99 SGD
In stock
45 1Box(15PC) 1 YKB 45g 32950513 14.99 SGD
In stock
50 1Box(14PC) 1 YKB 50g 32950522 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When viewing a tire
4
From Japan
On 2017-07-06 17:27:46
Since it fits the form of foil used now, I use it repeatedly. If the price is a bit cheaper, I will never say.
This review is about item#32950461.
Tire balance
5
From Japan
On 2017-05-09 09:08:06
Although it feels a bit expensive, it is difficult to remove and easy to fit, so I use it only inside the hammer. Because it uses quite a bit, it is without saying that it will be a little cheaper.
This review is about item#32950477.
Tire balance
3
From Japan
On 2017-03-13 18:10:04
Quality is good but I think that it is good if there is a monaural brand compatible item.
This review is about item#32950452.
Tire balance adjustment
4
From Japan
On 2015-10-25 15:48:49
We also have a wide variety of weights, I think that prices and shipping are also good. However, it is regrettable that there is not more than 50 grams.
This review is about item#32950434.
External aluminum and some domestic genuine wheels
5
From Japan
On 2014-12-24 13:12:49
It is expensive, but its performance is good.
This review is about item#32950452.
Used for outside aluminum wheels and Suzuki genuine aluminum wheels
5
From Japan
On 2014-10-23 15:00:28
I think that it is solidly done. If you increase the unit of 100 pieces and lower the unit price, you will be more satisfied.
This review is about item#32950443.
Tire balancing
5
From Japan
On 2014-02-23 17:21:34
Anyway low price limited! It is!
This review is about item#32950434.

Related Products