Buy more than* S$200* and get FREE SHIPPING

Drive In Weight for 2, 3 Piece Suzuki Genuine Aluminum Wheel

4.75 (4)
Weight Gap Dimensions (mm)
3.7
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(40PC) 1 YF 5g 32950531 11.22 SGD
Shipped after 2017-12-18
10 1Box(30PC) 1 YF 10g 32950547 11.76 SGD
Shipped after 2017-12-18
15 1Box(27PC) 1 YF 15g 32950556 12.17 SGD
Shipped after 2017-12-18
20 1Box(25PC) 1 YF 20g 32950565 13.12 SGD
Shipped after 2017-12-18
25 1Box(22PC) 1 YF 25g 32950574 13.12 SGD
Shipped after 2017-12-18
30 1Box(20PC) 1 YF 30g 32950583 13.12 SGD
Shipped after 2017-12-18
35 1Box(18PC) 1 YF 35g 32950592 13.12 SGD
Shipped after 2017-12-18
40 1Box(16PC) 1 YF 40g 32950601 13.12 SGD
Shipped after 2017-12-18
45 1Box(15PC) 1 YF 45g 32950617 13.12 SGD
Shipped after 2017-12-18
50 1Box(14PC) 1 YF 50g 32950626 13.12 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for wheel balance of SUZUKI etc.
5
From Japan
On 2017-11-28 14:33:05
It is close to the driving of steel, but here it is just size.
This review is about item#32950547.
Wheel balancing of thin rim unexpectedly troubled
5
From Japan
On 2015-06-23 22:44:26
Suzuki's Jun Wyme wheel was thin as the rim was thin and was always immersed while expanding the steel one, but I was briskly purchasing (bombing) it was good.
This review is about item#32950547.
Tire balance adjustment
5
From Japan
On 2014-05-02 09:55:52
Be sure to use it for balance adjustment during tire change. Since it is exclusively for Suzuki, we have to arrange various weights, but we are satisfied with the product.
This review is about item#32950531.
Everything when changing tires
4
From Japan
On 2013-06-12 14:11:53
There is no problem in particular.
This review is about item#32950547.

Related Products