Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drive In Weight for Nissan, Honda Genuine Aluminum Wheel

4.50 (4)
Weight Gap Dimensions (mm)
6.5
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Box(16PC) 1 G 40g 32950705 13.99 SGD
In stock
45 1Box(15PC) 1 G 45g 32950714 13.99 SGD
In stock
5 1Box(40PC) 1 G 5g 32950635 12.99 SGD
In stock
10 1Box(30PC) 1 G 10g 32950644 13.99 SGD
In stock
15 1Box(27PC) 1 G 15g 32950653 13.99 SGD
In stock
20 1Box(25PC) 1 G 20g 32950662 13.99 SGD
In stock
25 1Box(22PC) 1 G 25g 32950671 14.99 SGD
In stock
30 1Box(20PC) 1 G 30g 32950687 14.99 SGD
In stock
35 1Box(18PC) 1 G 35g 32950696 14.99 SGD
In stock
50 1Box(14PC) 1 G 50g 32950723 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Tire reconstruction
5
From Japan
On 2017-06-13 15:33:19
Although I used it before the wheel balancer operation before. It seems that a small quantity of things was offered from monotail, although I bought it because it was only a shortage, but I would like to use it this time.
This review is about item#32950644.
Adjust wheel balance
5
From Japan
On 2015-01-15 09:25:41
Not only genuine foil, but also one-piece foil on the market can be used. The rim on the back side fits neatly.
This review is about item#32950671.
Balance adjustment
4
From Japan
On 2014-06-15 19:37:02
It will be such a thing
This review is about item#32950671.
Balance adjustment
4
From Japan
On 2014-05-30 07:17:29
I think it is extraordinary.
This review is about item#32950662.

Related Products