Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tube Outside Diameter (phi mm) Outer Diameter (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Outside Diameter (phi mm) Outer Diameter (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.7 200 15 Copper 1PC 1 0719-15X200 32971653 6.99 SGD
In stock
12.7 - 500 15 - 1pc 1 0719-15 x500 44378415 17.99 SGD
Shipped after 2018-06-25
12.7 - 300 20 - 1pc 1 0719-20 x300 44378433 13.99 SGD
Shipped after 2018-06-25
12.7 - - 120 - 1pc 1 0796-120 44378521 7.99 SGD
Shipped after 2018-06-25
12.7 - 300 25 - 1pc 1 0719-25 x300 44378442 13.99 SGD
Shipped after 2018-06-25
12.7 - 300 45 - 1pc 1 0719-45 x300 44378467 15.99 SGD
Shipped after 2018-06-25
12.7 - 300 65 - 1pc 1 0719-65 x300 44378485 16.99 SGD
Shipped after 2018-06-25
12.7 - 300 85 - 1pc 1 0719-85 x300 44378503 17.99 SGD
Shipped after 2018-06-25
12.7 - 300 95 - 1pc 1 0719-95 x300 44378512 19.99 SGD
Shipped after 2018-06-25
- 12.7 250 15 - 1pc 1 0719-15X250 32971662 12.99 SGD
Shipped after 2018-06-25
12.7 - 300 10 - 1pc 1 0719-10 x300 44378424 11.99 SGD
Shipped after 2018-06-25
12.7 - 300 55 - 1pc 1 0719-55 x300 44378476 15.99 SGD
Shipped after 2018-06-25
12.7 - - 250 - 1pc 1 0796-250 44378546 9.99 SGD
Shipped after 2018-06-25
12.7 - 300 75 - 1pc 1 0719-75 x300 44378494 17.99 SGD
Shipped after 2018-06-25
12.7 - - 300 - 1pc 1 0796-300 44378555 10.99 SGD
Shipped after 2018-06-25
12.7 - - 1000 - 1pc 1 0796-1000 44378564 29.99 SGD
Shipped after 2018-06-25
12.7 - - 500 - 1pc 1 0796-500 44378582 14.99 SGD
Shipped after 2018-06-25
12.7 - - 400 - 1pc 1 0796-400 44378573 12.99 SGD
Shipped after 2018-06-25
12.7 - 400 15 - 1pc 1 0719-15 x400 44378406 14.99 SGD
Shipped after 2018-06-25
12.7 - 300 35 - 1pc 1 0719-35 x300 44378451 14.99 SGD
Shipped after 2018-06-25
12.7 - - 200 - 1pc 1 0796-200 44378537 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a replacement part of a mixed faucet due to mixed faucet corrosion of a sink.
5
From Japan
On 2015-10-16 16:40:02
Actually measuring the dimensions of the water pipe of the washbasin and the mouth of the mixing faucet is 30 mm, but as for the product it was 35 mm next to the 25 mm, so there was not anything just right, so I purchased 25 mm. As it actually installed, the water stopper pipe bent easily bent so it was possible to install without problems.
This review is about item#44378442.

Related Products