Buy more than* S$200* and get FREE SHIPPING

Indicator Rope, Sign Rope

2.33 (3)
Rope Length (m)
100
Material
Polyethylene
...see all
Product Options
ADD TO CART
Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1Roll 1 9 mm x 100 m 32950915 31.62 SGD
In stock
12 1Roll 1 12 mm x 100 m 32950924 49.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Parking line line
3
From Japan
On 2016-09-29 17:08:28
no problem. It is about that the expansion / contraction ratio is like this. Is COSPA so good?
This review is about item#32950924.
Parking lot partition
1
From Japan
On 2016-08-24 18:44:17
thin. It is 12 mm, but it is almost 10 mm. It is about 9 mm standard product and I think that it is a mistake. Is any manufacturer such a thing?
This review is about item#32950924.
Safety measure
3
From Japan
On 2014-04-23 13:04:42
No particular problem
This review is about item#32950924.

Related Products