Buy more than* S$200* and get FREE SHIPPING

Blade Flexible Pipe

4.00 (2)
Material (nuts)
Brass
Materials (bade)
SUS304
Material (Tubes)
Cross-linked polyethylene pipe
Material (packing)
Non-asbestos
Mounting Screw
G1/2
Length (mm)
500
Material
Blade) SUS304, (tube) cross-linked polyethylene, (nut) Brass, (packing) Non-asbestos
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 798-110-D 38628913 23.92 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Connection with faucet replacement
3
From Japan
On 2016-08-05 17:25:46
Waist is just right, easy to use without water leakage
This review is about item#32972037.
Water supply piping work
5
From Japan
On 2015-11-20 19:48:51
I have used it since before, so I use it with confidence.
This review is about item#38628791.

Related Products