Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Mounting Hole Diameter (mm) Compatible Pipe Diameter (phi mm) Nominal Designation Weight (g) Height (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Mounting Hole Diameter (mm) Compatible Pipe Diameter (phi mm) Nominal Designation Weight (g) Height (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.0 13 13 23 17.0 0.5 - 15.5 - 52.0 - 245-0321 1bag(5pc) 1 6255-13 32972581 1.99 SGD
Shipped after 2018-01-22
- 4.0 20 20 29 27.0 0.5 - 15.5 - 57.0 - 245-0348 1bag(5pc) 1 6255-20 32972606 1.99 SGD
Shipped after 2018-01-25
- 4.0 25 25 44 34.0 0.5 - 18.5 - 72.0 - 245-0356 1bag(5pc) 1 6255-25 32972615 2.99 SGD
Shipped after 2018-01-25
Zip bag type 4.0 16 16 27 58 0.5 1 2631 15.5 1-2543 - Iron 245-0330 1Bag(5PC) 1 6255-16 32972597 1.99 SGD
Shipped after 2018-01-25
- 4.5 50 50 136 60.0 0.8 - 23.0 - 101.0 - 245-0381 1bag(5pc) 1 6255-50 32972642 6.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products