Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Draining Water Cap

4.50 (2)
Material
Brass, NR
Specification
With rubber stopper
...see all>
Product Options
ADD TO CART
Plug Size (mm) Dimensions A Dimensions B (mm) Nominal Designation Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Size (mm) Dimensions A Dimensions B (mm) Nominal Designation Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Rubber stopper) 29.0x24.0x12.0 G1 51 25 25 1PC 1 4121- 25 32972852 21.99 SGD
In stock
(Rubber stopper) 57.0x50.0x14.0 G2 77 50 40 1PC 1 4121- 50 32972886 35.99 SGD
In stock
(Rubber stopper) 36.5x33.5x14.5 G1 1/4 60 30 31 1PC 1 4121- 30 32972861 24.99 SGD
In stock
(Rubber stopper) 43.5x40.0x12.5 G1 1/2 64 40 35 1PC 1 4121- 40 32972877 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aquarium
4
From Japan
On 2014-04-23 15:53:44
I want change in price depending on the number. Future plans to purchase
This review is about item#32972861.
I am using it to drain the plastic ship.
5
From Japan
On 2010-07-26 22:10:52
There is no water leak as a plug when placing a hole in a plastic ship and it can be installed easily.
This review is about item#32972861.

Related Products