Buy more than* S$200* and get FREE SHIPPING

Hose for Sink

4.50 (2)
Mounting Screw
G1 1/2
Hose Length (m)
0.4x0.4x0.7
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4543 32973053 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For sewage drain replacement
4
From Japan
On 2018-05-05 15:19:49
Surprisingly it becomes harder and harder when years become longer It is faster to replace
This review is about item#32973053.
Hose replacement due to poor flow and sometimes clogged
5
From Japan
On 2015-03-06 14:37:11
It was an existing sink but the size is perfect, and work finished in about 20 minutes.
This review is about item#32973053.

Related Products