Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 25 31.5 13 Chain Length 650 mm Chain mounting bracket 1PC 1 491-132 32973254 11.99 SGD
In stock
56 32 43.2 17 Chain Length 650 mm Chain mounting bracket 1PC 1 491-136 32973297 13.99 SGD
In stock
52 32 39 14 Chain Length 650 mm Chain mounting bracket 1PC 1 491-134 32973272 13.99 SGD
In stock
40 22 27.3 13 - - 1pc 1 491-130 32973236 11.99 SGD
Shipped after 2018-04-26
48 26 36 15 - Chain mounting bracket 1PC 1 491-133 32973263 12.99 SGD
In stock
42 21.5 28.6 13 - Chain mounting bracket 1PC 1 491-131 32973245 11.99 SGD
In stock
55 35 42.5 14 - Chain mounting bracket 1PC 1 491-135 32973281 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Replacing a rubber stopper in a bath
5
From Japan
On 2018-01-27 12:04:14
Just pass the attached chain mounting through the metal fittings. it's simple. Size of the drain groove also has space.
This review is about item#32973281.
Personal use
5
From Japan
On 2015-09-03 18:22:47
Attached to the product was "perfect" with perfection. Moreover, I am very thankful for kind, prompt response, polite packing. However, one thing to mention is "degree of up" about the product. A little more "from the eyes to see" when trying to purchase it from looking at products and size figures. I would like to ask you to post a more careful photograph posting. I understand that it is a very impossible story, but I would appreciate it if you could refer to something. Moreover, I think that it will be indebted with the edge. I really appreciate it this time.
This review is about item#32973263.
Replacement due to deterioration of rubber stopper of conventional bathtub
5
From Japan
On 2014-10-06 22:07:15
We measured the dimensions of the drain outlet beforehand and purchased a somewhat larger size than that. It is perfect, there is no water leak.
This review is about item#32973281.
Clog the water wash
5
From Japan
On 2013-10-22 15:38:47
I purchased it at home center before and was satisfied with usability with chain and it was selling when I saw it by chance, so I decided to purchase by comparing the price.
This review is about item#32973263.
A stopper for a bath.
5
From Japan
On 2012-07-14 04:56:13
I was saved by early delivery. Bathtub water leak is resolved. Check the size at other stores. The results are perfect. I am looking forward for years.
This review is about item#32973281.
Bathroom plug
5
From Japan
On 2012-05-26 18:40:11
Because it is W type, it is easy to pull out the plug.
This review is about item#32973297.
There is no leakage. There was no accidental mistake.
5
From Japan
On 2011-10-10 18:48:22
The rubber stopper used before was leaked if it did not enter properly, but just put it from the top is okay.
This review is about item#32973297.

Related Products