Buy more than* S$200* and get FREE SHIPPING

Washing Machine Drain Trap Elbow

4.67 (3)
Material
TPE, stainless
Accessories
Stainless steel band
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4372 32973771 5.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When the washing machine installation
5
From Japan
On 2015-11-17 19:21:08
We are very satisfied.
This review is about item#32973771.
Drainage pipe fittings of washing machine
4
From Japan
On 2015-06-15 21:48:22
The drain hose from the washing machine to the way water does not remain, I purchased this product. Installation is simple, connection is also not leak water OK. After installation, becomes the drain hose not leave any water, it is excellent condition. However, since the material of this product is soft, four ★ Because become slightly fallen by routing of the hose
This review is about item#32973771.
Fully automatic washing machine, drainage hose, connected to the washboard
5
From Japan
On 2014-12-09 22:45:14
- Fully automatic washing machine, drainage hose, washboard drainage opening example of the connection, according to the hose lift, because of drainage time delay, it takes a long dewatering time, a washing machine, made also in events such as the impact to operational error in the drain valve, etc. There is fear, "the drain trap elbow," as drainage hose is horizontal is also a necessity. There was a of three washing machine in the field, so far, we Yes inserted into the "dirty badly" Nakaniwa at right angles to the drain outlet in the discharged state to washboard, Mashi all three cars, "drainage elbow" attached was, customers also, was well received. ★ in the washing machine two purchase, installation fees've had with your service.
This review is about item#32973771.

Related Products