Buy more than* S$200* and get FREE SHIPPING

Washing Machine Nipple, Stopper

5.00 (6)
Material
Brass, PC
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
1PC 1 772-530 32973893 -
Discontinued
[x]
1PC 1 772-540 70777865 25.71 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Since the washing machine dedicated dedicated faucet, it is easy at the time of various work
5
From Japan
On 2016-08-07 06:52:57
Even when the hose off at the time of the earthquake, it is safe because the water supply will stop automatically.
This review is about item#70777865.
Washing machine relocation
5
From Japan
On 2016-03-10 02:49:44
It was incidentally exchange at the time of the washing machine relocation. Since the washing machine comes with screw-type of nipple was there is that deviate loose screw not good also looks Exchange did. Look we are happy to be well.
This review is about item#70777865.
To change the washing machine faucets on with a stopper.
5
From Japan
On 2015-12-18 19:57:05
The mounting easy and washing machine faucets can be changed with a stopper, the attachment of the washing machine hose is also easy. Since the tip of the stopper is inclined, the release of pressure is easy, can be connected easily washing machine hose in a state in which water pressure is applied.
This review is about item#70777865.
Attachment to the water faucet at home washing machine
5
From Japan
On 2015-10-17 00:55:11
Will receive the goods, did not superbly out water to immediately amount to issue of water in After replacement is under water pressure where I was, but I tried to remove the dedicated hose from the nipple to try to suppress. Water in the removed hose comes out and of course reverse flow, but you can use with confidence because come to a complete stop by the stopper effect instantly water from the faucet. Although we used the recent washing machine a replacement before tap water uptake dedicated hose and adapter that came with the (type of four screws for the out prevention from the faucet tip), not aside is absolutely credit feeling did. Become a large canons If you wait too long and out of a dedicated hose to go out while turning the chance washing machine is visible ... I think that it is cheap shopping if you that there is peace of mind at this price could buy.
This review is about item#70777865.
Replacement of the old parts
5
From Japan
On 2013-11-29 16:50:54
It was the replacement of the old faucet opening, but was attached without any problem.
This review is about item#32973893.
Exchange
5
From Japan
On 2013-04-04 13:14:19
Always has been in this.
This review is about item#32973893.

Related Products