Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Duct Inner Diameter (mm) Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Duct Inner Diameter (mm) Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
438-5501 12 PP,POM - 1pc 1 568-122 44412374 11.99 SGD
In stock
- 12 PP, POM - 1PC 1 568-022 44412146 9.99 SGD
In stock
- 9 PP For hose inner diameter 11 - 15mm 1PC 1 568-012 32974015 5.99 SGD
In stock
- 9 PP - 1PC 1 568-112 40495542 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Attaching and removing water spray nozzle
4
From Japan
On 2018-04-09 18:28:41
It is nice to be able to detach with one touch, but when used outdoors it will crack in about 2 to 3 years. I am wondering if there is no choice but I would like you to make it stronger in strength.
This review is about item#32974015.
Joint of water spray hose
1
From Japan
On 2016-05-03 23:35:00
I like distinctive colors and cheap prices, so I purchased it along with the __ Connector of the Princess. Will it become oblique slightly due to the weight of the hose connected to the product in the lateral direction, connecting the Kakkai ♂ connector and this product? Water is flowing, water jinwari, leaks out. Compared to other companies' products at the home center, the product of Takagi is also made of silicone inside the female connector? Of packing. Although this product seems to be strong against omission with four claws, there is no packing inside. Also in the cheap products of the home center, there is no packing in the female connector (Just cheap, three claws). The connection method of this connector is waterproof only with the O ring attached to the male side, packing on the female side seems unnecessary, what is the necessity of packing inside the female side? Is it possible? Indeed, if you replace with a Takagi product with packing inside, the water leak has gone. It is regrettable that water leaks in packing with mothers of male, female, using.
This review is about item#32974015.
Farm work
5
From Japan
On 2015-08-31 11:19:51
It is a very convenient item with freedom to change. Because agriculture often uses long hoses, it is convenient.
To hose
5
From Japan
On 2014-08-27 11:41:35
The car wash brush, high pressure washer, sprinkle nozzle was made one touch and confusion of replacement was removed in the band. It is saved if it is a little cheaper.
This review is about item#44412146.
Connection of hose
4
From Japan
On 2014-06-18 13:51:47
Naming is bad. I thought I tried the hose end, hose send? But Ho Send is stupid somewhat (laugh) Goods can be used normally.
This review is about item#32974015.
Sprinkler hose
5
From Japan
On 2011-07-13 12:27:18
It is good to make it with 4 claws firmly.
This review is about item#32974015.

Related Products