Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Hinge with DURACON Ring

4.75 (4)
Specification
With duracon ring
...see all>
Product Options
ADD TO CART
Dimension G(mm) Finishing Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Dimension H (mm) Material Accessories Screw Holes Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Finishing Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Dimension H (mm) Material Accessories Screw Holes Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Hairline 51 1.3 38 33 51 8 (Feather-axis) SUS304 (2.7x16) x4 this wood screws 4 1PC 1 ST-888NR-51 32965091 2.99 SGD
In stock
10.5 Trim line 127 2.0 80 35 127 16 (Blades , shaft) SUS304 Wood screws (4.1 x 25) x 8pcs 8 1PC 1 ST-888NR-127 32965046 11.99 SGD
In stock
9 Trim line 102 1.9 70 28 102 14 (Blades , shaft) SUS304 Wood-screw (3.8x25) x8 pieces 8 1PC 1 ST-888NR-102 32965055 7.99 SGD
In stock
7.5 Trim line 89 1.7 56 34 89 10.5 (Blades , shaft) SUS304 Wood screws (3.5 x 25) x 6pcs 6 1PC 1 ST-888NR-89 32965064 5.99 SGD
In stock
7 Hair line 76 1.5 49 29 76 9 (Blades , shaft) SUS304 Wood-screw (3.5x22) x 6 pieces 6 1PC 1 ST-888NR-76 32965073 3.99 SGD
In stock
6 Trim line 64 1.3 42 25 64 8 (Blades , shaft) SUS304 Wood screws (3.1 x 16) x 6pcs 6 1PC 1 ST-888NR-64 32965082 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During remodeling
5
From Japan
On 2018-04-07 00:16:09
Movement and accuracy are both good and user-friendly. I will also use it on another site.
This review is about item#32965073.
As a machine part
5
From Japan
On 2015-05-07 14:37:19
I am satisfied because I can order without relation to the number of boxes.
This review is about item#32965064.
Device hinge
4
From Japan
On 2015-03-02 16:26:39
It would be great if shaft pin could be removed.
This review is about item#32965082.
Replacement from existing degraded items
5
From Japan
On 2014-07-29 08:50:24
Since it is from the same part number, it was completely replaced without any problem. Maker items can be relieved.
This review is about item#32965064.

Related Products