Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 6048 32974146 27.99 SGD
In stock
5 1PC 1 6055 32974137 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Cleaning the sink
4
From Japan
On 2017-04-24 14:06:30
I thought it would be better if I purchased 5 m, but 3 m was enough.
This review is about item#32974137.
Cleaning of developing machine piping
5
From Japan
On 2017-03-28 14:39:00
Cleaning up to the inside of the piping cleanly, it was very helpful.
This review is about item#32974137.
Wash basin cleaning
2
From Japan
On 2016-09-07 09:30:32
To the extent I imagined, my eyes did not get rid of it.
This review is about item#32974137.
Pipe or cleaning
4
From Japan
On 2015-11-17 13:17:36
The softness of the wire was just right and it was easy to pass through the pipe. The brush was a little hard to pass through, but I think that cleaning is easy
This review is about item#32974137.
Cleaning the drain pipe
5
From Japan
On 2015-09-05 20:34:49
Brushes and wires are changed depending on the application and convenient
This review is about item#32974137.
Clean ditch
3
From Japan
On 2014-09-07 14:20:50
The spring may have hardness
This review is about item#32974146.
Later flowed to the pipe of the outside washing place and water flowed back from the drain port, so we removed the clogging of the pipe.
4
From Japan
On 2014-01-15 21:45:17
I fixed the brush at the tip long, the length of the metal fittings was long, and I got a lot of trouble to pass the bending part through the pipe. I thought that it was a little bent and cheap.
This review is about item#32974146.
Removal of sewage pipe
5
From Japan
On 2013-12-14 23:08:29
You can smoothly pass through a place bent at right angle, that is, you can remove it. It was elastic and it worked smoothly.
This review is about item#32974137.

Related Products