Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Flash Hinge

3.75 (4)
Caution
64mm does not have rings.
Material
(BLADES, SHAFT) SUS430
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Accessories Screw Holes Number Finishing Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Accessories Screw Holes Number Finishing Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 Wood-screw (3.5x22) x8 pcs 8 Hair line 102 36 44 1.6 54 1PC 1 ST-222-NR-102 32965213 4.99 SGD
In stock
89 Wood-screw (3.5x22) x7 pcs 7 Hair line 89 26 32 1.5 41 1PC 1 ST-222-NR-89 32965222 3.99 SGD
In stock
76 Wood screw (3.1 x 20) x 7 pieces 7 Trim line 76 21 28 1.5 34 1PC 1 ST-222-NR-76 32965231 3.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Door installation
5
From Japan
On 2017-05-05 20:25:25
In this case you can install without digging. Even amateurs can easily install.
This review is about item#32965231.
Installation of door etc.
3
From Japan
On 2015-12-09 17:39:01
If it is packed one by one it takes quite a while to unpack it, although I am glad that there are also packed packages like 5 or 10.
This review is about item#32965222.
Box lid
2
From Japan
On 2014-12-15 12:09:41
If I thought it was sus 304, it was 430, fail.
This review is about item#32965222.
Door of shed
5
From Japan
On 2013-05-22 13:13:04
I installed it on my own big door, but attached firmly without distortion. The price is considerably cheaper than the similar thing of the home center and I am very satisfied.
This review is about item#32965213.

Related Products