Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 6051 32974164 52.54 SGD
Shipped after 2017-12-18
5 1PC 1 6050 40495201 28.30 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 3
1 star 0
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
Toilet's
2
From Japan
On 2017-11-22 21:31:53
In the restroom of the toilet there was no effect It might be suitable for relatively straight or curved tubes such as drainage grooves
This review is about item#40495201.
Cleaning the pipe
3
From Japan
On 2017-05-18 19:23:54
I thought that the longer one can be used a lot, but to clean a short place, the remaining part is tangled and it is hard to use.
This review is about item#32974164.
Maintenance of outdoor drain pipe
5
From Japan
On 2017-04-07 14:44:23
Outdoor drain pipes purchased for regular maintenance as sediment, fallen leaves, garbage and other flows will be bad. If ease of use is good, I would like to consider purchasing long type as well.
This review is about item#40495201.
Kitchen drain
2
From Japan
On 2016-04-05 15:22:11
I read various opinions and use it for the third floor dining, so I bought 10 meters, but since the exhaust port was oblique sideways and cross mouth, I removed the pipe and cleaned the inside with a brush. In the explanation part of getting entwined round round garbage, I think that it was better for things with things to turn at hand with other things without moving forward. (I regretted that it would have been better if I purchased a type that applies pressure up and down with a pump type.)
This review is about item#32974164.
Cleaning clogged water drain pipe
5
From Japan
On 2016-02-16 17:42:16
Because it is 10 m in length, it is optimum for drainage clogging on the second floor. I am planning to create a storage case with a round empty can.
This review is about item#32974164.
Cleaning kitchen drain pipe
4
From Japan
On 2015-11-06 22:06:37
I thought it would be better if the part where the drain pipe was bent was difficult to enter the brush part along the pipe, the part of the brush could improve the trouble material. I felt the need to choose a place.
This review is about item#40495201.
Clogged pipes in the kitchen
5
From Japan
On 2015-03-09 13:12:37
It is a pipe which did not penetrate completely in liquid type cleaner, but this was easier and more effective than I thought. I was worried whether I could pass the bend successfully, but without problems, I could stick it pushing dirt because there was so much rigidity in the vertical direction. The inner diameter of the used water pipe is about 30 mm, so if it is about 50 mm round it will be rounded inside so it may be better to choose a cleaner that is about twice the pipe length.
This review is about item#40495201.
It is the removal of a pipe under the floor of a sink.
4
From Japan
On 2014-10-19 23:42:57
It was easy to use than I expected. I have only used it once, though.
This review is about item#40495201.
Cleaning the sink of the sink
3
From Japan
On 2014-05-29 13:31:17
It was surprisingly heavy and hard to use.
This review is about item#40495201.
Pipe cleaning
4
From Japan
On 2013-06-26 14:01:38
Applications will spread if you change the way.
This review is about item#40495201.

Related Products