Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear Shaft

4.46 (24)
Surface Roughness (micrometer Rmax)
1.5
Effective Quenched-hardened Layer (mm)
1 or more
Material
SUJ2 (high carbon chrome steel bearing)
...see all>
Product Options
ADD TO CART
Shaft Diameter D (phi mm) Heat Processing Shaft Length L (mm) Shaft Diameter d (phi mm) Hardness HRC Dimensions C (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter D (phi mm) Heat Processing Shaft Length L (mm) Shaft Diameter d (phi mm) Hardness HRC Dimensions C (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Induction hardening 200 20 60 or more 1 20 (tolerance g6:-0.02-0.007) 1PC 1 MYSAA20x200 32965387 7.99 SGD
In stock
12 with high-frequency hardening 100 12 60 above 0.5 12 (tolerance g6: -0.017-0.006) 1PC 1 MYSAA12 *100 32965396 3.99 SGD
In stock
20 Induction hardening 300 20 60 or more 1 20 (tolerance g6:-0.02-0.007) 1PC 1 MYSAA20x300 32965405 11.99 SGD
In stock
10 Induction hardening 100 10 60 or more 0.5 10 (tolerance g6:-0.014-0.005) 1PC 1 MYSAA20x300 32965414 3.99 SGD
In stock
12 Induction hardening 300 12 60 or more 0.5 12 (tolerance g6: -0.017-0.006) 1PC 1 MYSAA12x300 32965423 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
Equipment production material
5
From Japan
On 2018-06-01 17:44:41
It is easy to use because the accuracy is good. Surface hardness is high, but if it is made into a round cross section, machining such as drilling can be done at the center.
This review is about item#32965423.
Purchase for preparing your own milling machine
4
From Japan
On 2018-05-31 22:29:19
32965405 / MYSAA 20 × 300: 32965423 / MYSAA 12 × 300: 32965414 / MYSAA 10 × 100. I planned to use MYSAA 12 × 300 for X axis, MYSAA 20 × 300 for Y axis, MYSAA 10 × 100 for Z axis. Since things have not been mounted (assembled), there were no problems with our own bushings, so there was no problem. Like other people say, I would like a variation of length a little more. In my case, I want a thing with a maximum length of 500 mm. I would like MYSAA 12 × 500 · MYSAA 20 × 500. Even with the Monotaro brand, actually it is supposed to reduce the price by ordering YSK (Linear Shaft) from a model number in large quantities.
This review is about item#32965423.
Purchase for preparing your own milling machine
4
From Japan
On 2018-05-31 05:06:07
32965405 / MYSAA 20 × 300: 32965423 / MYSAA 12 × 300: 32965414 / MYSAA 10 × 100. I planned to use MYSAA 12 × 300 for X axis, MYSAA 20 × 300 for Y axis, MYSAA 10 × 100 for Z axis. Since things have not been mounted (assembled), there were no problems with our own bushings, so there was no problem. Like other people say, I would like a variation of length a little more. In my case, I want a thing with a maximum length of 500 mm. I would like MYSAA 12 × 500 · MYSAA 20 × 500. Even with the Monotaro brand, actually it is supposed to reduce the price by ordering YSK (Linear Shaft) from a model number in large quantities.
This review is about item#32965423.
Resin, attached to the spindle of NC for wood, confirmation of fret and vertical
5
From Japan
On 2018-03-28 16:28:25
I checked with a test indicator before using it, but there is no particular problem. So, work on the spindle could also be used with no particular problem. However, although it was a little short if it was 100 mm, it would be appreciated if there is 200 mm because it is 300 mm long (around 300 yen)
This review is about item#32965396.
Jig production
5
From Japan
On 2017-08-30 17:05:28
There is no need to search for the shop selling, it can be purchased online and it is saved.
This review is about item#32965396.
Mechanical parts
3
From Japan
On 2017-07-02 15:22:47
I ordered the wrong size. I'll keep it until the day I can use it someday.
This review is about item#32965396.
It is used for parallel adjustment of a bite slide of a table turning lathe
5
From Japan
On 2017-05-05 22:42:41
High accuracy and perfect for the purpose of use, very useful.
This review is about item#32965387.
Woodworking turning tool
4
From Japan
On 2017-03-20 18:38:02
I want the type of Osaka soul of the shaft to be increased. I would like you to take all the metals as a look.
This review is about item#32965387.
Purchase to make your own turn table
5
From Japan
On 2017-03-04 14:54:18
Cospa is good anyway. It is time consuming when it is an order item, so it's about twice the price, so this item is saved soon because it is cheap. The quality was also good. The disappointing thing is that the size type is smaller than the order. It was good if there was a size of 250 mm in length, for example.
This review is about item#32965423.
Movable motor shaft
5
From Japan
On 2016-08-17 16:41:01
Cost performance large. It was a good thing for the price. Durability is unconfirmed.
This review is about item#32965423.

Related Products