Buy more than* S$200* and get FREE SHIPPING

Finishing Sander

4.69 (13)
Dimension (Length x Width x Height) (mm)
253x92x154 (this unit)
Paper Dimension (mm)
93x228
Pad Dimension (mm)
93x185
Cord Length (m)
2
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
190
Power (V)
Single-phase 100
Current (A)
2
Weight (kg)
1.5
Accessories
Sanding Bae supermarkets # 60, # 120, # 240 (two each) dust back
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BO3710 32965466 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Before painting
5
From Japan
On 2017-03-05 08:49:16
This is the first of the sander. But was in this thinking the frequency of use, vibration, I think that all the sound and paper exchange good.
This review is about item#32965466.
Polishing
5
From Japan
On 2016-10-30 21:13:33
We used in the repair of the wooden table, it is a dust also reduces say
This review is about item#32965466.
For surface treatment
5
From Japan
On 2016-06-01 17:06:30
Price, was in this functionally
This review is about item#32965466.
For polishing woodworking
5
From Japan
On 2016-05-03 18:58:00
And comes with a dust collector, around it is kept very beautiful.
This review is about item#32965466.
100v automotive sheet metal
4
From Japan
On 2016-02-25 20:27:38
Used in the hole punch to Kovacs 95mm width roll paper Is there somehow is in an environment that does not use air tools
This review is about item#32965466.
Polishing of woodwork surfaces, polishing of the surface of the bamboo
5
From Japan
On 2015-12-22 16:30:24
Much sound is quieter than the ones you have been using up to now, is not danced the dust because of the dust suction function. In addition, fatigue is the hand with a low vibration. I think that I should have to buy more soon.
This review is about item#32965466.
With carbon resin foot
4
From Japan
On 2015-09-18 22:25:15
Square somewhat heavy in the hand, but it can be said that has minute stable. I am happy with the finish.
This review is about item#32965466.
Wood polishing
4
From Japan
On 2015-08-19 18:23:44
Easy to use lightly. Power cord is still good if a little longer.
This review is about item#32965466.
Polishing of woodwork
4
From Japan
On 2014-05-26 19:29:33
It is easy to polishing of woodwork, dust collecting function is good.
This review is about item#32965466.
Rasp of wood
5
From Japan
On 2014-02-12 02:35:39
Just a good size, grip is also easy to grip (also easy holding with both hands with one hand.)
This review is about item#32965466.

Related Products