Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Static Rating Load (N) Outside Diameter D (phi mm) Length L(mm) Seal Type Dimension W (mm) Dimension D1 (mm) Dimensions B (mm) Radial Maximum Clearance(micrometer) Inscribed Circle Diameter dr (phimm) Standard Dynamic Load Rating (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N) Outside Diameter D (phi mm) Length L(mm) Seal Type Dimension W (mm) Dimension D1 (mm) Dimensions B (mm) Radial Maximum Clearance(micrometer) Inscribed Circle Diameter dr (phimm) Standard Dynamic Load Rating (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1180 28 37 Seals on both sides Straight 1.6 27 26.5 -6 16 774 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB16UU 32983203 7.99 SGD
Shipped after 2018-05-07
549 19 29 Seals on both sides Straight 1.3 18 22 -4 10 372   1PC 1 SB10UU 32983176 5.99 SGD
Shipped after 2018-04-23
392 15 24 Seals on both sides Straight 1.1 14.3 17.5 -3 8 274 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB8UU 32983167 4.99 SGD
Shipped after 2018-04-23
784 23 32 Seals on both sides - 1.3 22 23 -4 - 510   1PC 1 SB13UU 32983194 8.99 SGD
Shipped after 2018-05-07
206 10 - Seals on both sides - 1.1 9.6 10.2 -3 5 167   1PC 1 SB5UU 32983142 8.99 SGD
Shipped after 2018-05-07
4020 60 80 Seals on both sides - 2.1 57 60.5 -10 40 2160   1PC 1 SB40UU 32983255 32.99 SGD
Shipped after 2018-05-07
127 8 - Seals on both sides - - - - -3 4 88 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB4UU 32983133 5.99 SGD
Shipped after 2018-04-23
3140 52 70 Seals on both sides - 2.1 49 49.5 -8 35 1670   1PC 1 SB35UU 32983246 21.99 SGD
Shipped after 2018-04-26
7940 90 100 Seals on both sides - 2.6 76.5 74 -13 50 3820   1PC 1 SB50UU 32983264 40.99 SGD
Shipped after 2018-05-07
265 12 19 Double-side seal Straight type 1.1 11.5 13.5 -3 6 206   1PC 1 SB6UU 32983151 5.99 SGD
Shipped after 2018-04-23
784 21 30 Double-side seal Straight type 1.3 20 23 -4 12 510   1PC 1 SB12UU 32983185 5.99 SGD
Shipped after 2018-04-23
1370 32 42 Double-side seal Straight type 1.6 30.5 30.5 -6 20 882   1PC 1 SB20UU 32983212 8.99 SGD
Shipped after 2018-04-25
1570 40 59 Double-side seal Straight type 1.85 38 41 -6 25 980   1PC 1 SB25UU 32983221 11.99 SGD
Shipped after 2018-04-23
2740 45 64 Seals on both sides Straight type 1.85 43 44.5 -8 30 1570   1PC 1 SB30UU 32983237 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For vertical movement of work machine
2
From Japan
On 2015-10-11 18:50:46
I was purchasing because the play was attached to the thing which was attached from the former somewhat of the outline, but as I measured it with a caliper, it was 28 mm in external size so I thought that it could be attached without problems but the thing attached originally takes the ring Although it was missing, it was caught in a dent of the ring part to install this product, and it had to be entered unless it had to beat in with a driver + hammer.
This review is about item#32983203.
I use it in the moving part in a place where it wears (the shaft also works). It is also running in rotation and its perpendicular direction.
4
From Japan
On 2013-02-17 17:55:33
I am still planning it, so I use it in the test, but it is good if the shaft is a set. Movement, no problem. It works as expected.
This review is about item#32983133.
Self-made CNC
5
From Japan
On 2012-10-21 13:21:23
It is a good item due to the price. If you move grease and move it properly, it moves very smoothly. It is natural that grinding is not done in the state without putting grease ...
This review is about item#32983212.
Movable part of self made CNC
2
From Japan
On 2011-03-15 20:14:43
It did not become usable because it was rough running.
This review is about item#32983185.

Related Products