Buy more than* S$200* and get FREE SHIPPING

Post PW-400

4.25 (8)
Dimensions (Width W x Depth D x Height H) (mm)
390x185x260
Weight (g)
1230
Color
Red
Material
(Main body) polypropylene Front cover part/ methacrylic resin Handle, ABS resin
Accessories
Mounting screw x 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Red 32974252 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Postal postcards, direct mails and district communication slips / newspapers
5
From Japan
On 2017-11-03 21:16:12
Previously, purchasing a new purchase because the thing that used it became rashboro The post mounting bracket was completed with the purchase of only the main body because the thing so far was able to be used. The purchase price was cheaper than the one sold at the home center.
This review is about item#32974252.
A mailbox
5
From Japan
On 2017-10-11 14:09:34
It is made of plastic and very light, but it is firmly made, so it was securely attached even outdoors in rain.
This review is about item#32974252.
A mailbox
5
From Japan
On 2017-09-04 16:36:01
It is lightweight and easy to install, easy to open and easy to open the front door.
This review is about item#32974252.
A mailbox
5
From Japan
On 2016-02-13 09:40:45
It used to be this before, but it has been replaced more than 10 years ago. Monotaro is cheaper than other companies, after all new article! Red is like post and I am satisfied with the highest.
This review is about item#32974252.
Post A4 size enters
5
From Japan
On 2013-11-03 13:21:17
It is made of plastic and light. When attaching to the wall surface, the protruding part of the plastic on the back hits the wall, so a little ingenuity was necessary. Since it is made of plastic, it will do something even if it is installed somewhat forcefully, but I think that it is better to adjust the gap with a patch board etc.
This review is about item#32974252.
post
2
From Japan
On 2013-05-20 19:40:21
I bought a thing of the same design as 10 years ago or more, but apparently I feel crappy making cheaply. Speaking of the price properly, until then it feels like durability does not seem.
This review is about item#32974252.
For home entrance
5
From Japan
On 2011-09-08 04:23:28
Because it is not metal, it does not rust, maintenance is easy.
This review is about item#32974252.
post
2
From Japan
On 2010-08-30 18:17:27
It's cheap but it looks cheap.
This review is about item#32974252.

Related Products