Buy more than* S$200* and get FREE SHIPPING

Iris Post Ph-350

5.00 (3)
Dimensions (Width W x Depth D x Height H) (mm)
150 x 95 x 355
Weight (g)
422
Color
Vermilion
Material
(Main body) polypropylene Upper cover part/polycarbonate
Accessories
Mounting screw x 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Vermilion 32974261 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is a cute impression post. Easy to install and the included wood screws were a little long so I used other screws.
5
From Japan
On 2017-12-15 15:17:23
Even in rainy place, the inside postal matter was not wet. It can be installed without difficulty even where the place is narrow. It is recommended.
This review is about item#32974261.
I attached it to a rented wooden apartment
5
From Japan
On 2017-05-22 10:46:02
Item arrival was also very helpful quickly. The place where the apartment entrance part was installed was a vertically long board, so this post fitted just right. If there is another chance, thank you.
This review is about item#32974261.
Mail
5
From Japan
On 2016-04-27 14:47:39
I like it very much.
This review is about item#32974261.

Related Products