Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Burst Pressure (MPa) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Fluid Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Fluid Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11.0x16.0 0.128 45 1.5(at20deg C) - - 1PC 1 TPH-1116 76080435 109.99 SGD
In stock
- 11.0x16.0 0.128 45 1.5(at20deg C) - 30 1PC 1 TPH-1116 76080453 299.99 SGD
In stock
- 11.0x16.0 0.128 45 1.5(at20deg C) - 20 1PC 1 TPH-1116 76080444 239.99 SGD
In stock
- 11.0x16.0 0.128 45 1.5(at20deg C) Air 50 1PC 1 TPH-1116 76080462 499.99 SGD
In stock
7.2 (at20 deg C) 6.5x10 0.057 30 1.5 (at 20 deg C) Air 10 1PC 1 TPH-610 32974313 41.99 SGD
In stock
7.2 (at20 deg C) 6.5x10 0.057 30 1.5 (at 20 deg C) Air 20 1PC 1 TPH-620 32974322 73.99 SGD
In stock
7.2 (at20 deg C) 6.5x10 0.057 30 1.5 (at 20 deg C) Air 30 1PC 1 TPH-630 32974331 119.99 SGD
In stock
7.2 (at20 deg C) 6.5x10 0.057 30 1.5 (at20 deg C) Air 50 1PC 1 TPH-650 32974347 229.99 SGD
In stock
7.2 (at20 deg C) 6.5x10 0.057 30 1.5 (at 20 deg C) Air 100 1PC 1 TPH-6 32974356 379.99 SGD
In stock
7.6(at20deg C) 8.5x12.5 0.083 40 1.5 (at 20 deg C) Air 10 1PC 1 TPH-810 32974365 56.99 SGD
In stock
7.6 (at20 deg C) 8.5x12.5 0.083 40 1.5 (at20 deg C) Air 20 1PC 1 TPH-820 32974374 109.99 SGD
In stock
7.6 (at20 deg C) 8.5x12.5 0.083 40 1.5 (at20 deg C) Air 30 1PC 1 TPH-830 32974383 159.99 SGD
In stock
7.6(at20deg C) 8.5x12.5 0.083 40 1.5 (at 20 deg C) Air 50 1PC 1 TPH-850 32974392 299.99 SGD
In stock
7.6(at20deg C) 8.5x12.5 0.083 40 1.5 (at 20 deg C) Air 100 1PC 1 TPH-8 32974401 509.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
When using air impact / needle scaler
5
From Japan
On 2018-04-24 23:10:00
Rolling plug to the tool side although it is stiff just because there is a diameter (Monotaro MRL - ​​20PM and others), it can be tolerated adequately. In our environment, A distance of 10 m from the compressor was adequate as well. However, I want a short product for filter / lubricator intermediation. It is not even a cheap commodity to say that it cuts and uses it, If there is a lineup of 5 m or less, it is said that it was still good. Also, with this Φ 11 x 16 TPH - 1116, manufactured by Nitto Prefecture There are no options for so-called two-touch type 110SN / 110PN. Therefore, it was a difficult point for ease of attachment and detachment of the tool. One-touch socket for Φ 11 made by Hachiko likes the feeling of use There was no problem if it was lineuped, but there is no treatment at present. As a possible measure, Remove 110SN and convert it to Esco EA 140 RD - 11. · · · However, It is convenient, but it is not a strategy that you want to use heavily in terms of price ('He `;) The performance as a hose is perfect, but if possible, Short lineup and expansion of corresponding plug group used for installation Awaiting ...
This review is about item#76080435.
Since factory air reel has become old
5
From Japan
On 2017-12-15 15:02:06
Quality is also good and satisfactory. I can play cheap things, it will be a snake quickly · · ·. However, if you have 15 meters it is good bye.
This review is about item#32974322.
When replacing the air hose
3
From Japan
On 2017-09-26 23:02:43
Since I started using it from the summer, I do not know the true price unless it comes this winter.
This review is about item#32974313.
Air piping of workshop
4
From Japan
On 2017-05-26 16:18:11
It is a little expensive for manufacturers, but much more supple than the previously used no brand.
This review is about item#32974365.
Construction machinery, farm equipment repair
1
From Japan
On 2017-05-19 16:57:55
There is air leakage from the coupler part when connected to the air tool. From the beginning.
This review is about item#76080435.
Heavy equipment, tractor repair
5
From Japan
On 2017-01-09 17:04:12
It is very good for tightening and loosening bolts and nuts with high torque.
This review is about item#76080435.
Connection of air tool
5
From Japan
On 2016-10-07 03:07:19
Although it is a bit expensive, it is very strong and can be used with confidence.
This review is about item#32974313.
I am using it at a repair shop
5
From Japan
On 2016-02-04 07:59:14
I am satisfied enough.
This review is about item#76080435.
Used as an air compressor hose in use. He is durable and satisfied.
5
From Japan
On 2015-08-28 09:25:24
There are only 10 meters and 20 meters puncture, but there is also 15 meters.
This review is about item#32974374.
Containerboard boxer (boxer)
5
From Japan
On 2015-06-16 15:55:51
I bought it because the hose I had used up has run out. The price is high when I buy it at a nearby home center, but I bought it cheaply by Monotaro.
This review is about item#32974322.

Related Products