Buy more than* S$200* and get FREE SHIPPING

Light Duty Retrofit Sliding Door Closer

3.60 (5)
Durability
More than 200,000 times opening and closing
Braking System
Fluid friction resistance type
...see all>
Product Options
ADD TO CART
Maximum Stroke (mm) Operating Temperature Range (deg C) Color Purpose Compatible Door Mass (kg) Compatible Door Width (mm) Drive System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Stroke (mm) Operating Temperature Range (deg C) Color Purpose Compatible Door Mass (kg) Compatible Door Width (mm) Drive System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 0 - 40 Ivory white color - 41932 700 - 1000 Spiral spring system (closing) 1PC 1 USC-0210A 32983307 119.99 SGD
In stock
1000 0 - 40 Brown - 41932 700 - 1000 Spiral spring system (closing) 1PC 1 USC-0210B 32983316 119.99 SGD
In stock
700 0 - 40 Dark brown - 41932 500 - 700 Spiral spring system (closing) 1PC 1 USC-0207D 32983291 97.99 SGD
Shipped after 2018-05-07
1000 0 - 40 Dark brown Indoor wooden fixtures private household 2014/10/20 700 - 1000 Spiral spring system (closing) 1PC 1 USC-0210D 32983325 119.99 SGD
In stock
700 0 to 40 Brown Indoor wooden fixtures private household 10 to 20 500 to 700 Spiral spring system (closed-door) 1PC 1 USC-0207B 32983282 97.99 SGD
In stock
700 0 to 40 IvoryWhite Indoor wooden fixtures private household 10 to 20 500 to 700 Spiral spring system (closed-door) 1PC 1 USC-0207A 32983273 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Used as a sliding door crosser
4
From Japan
On 2018-03-17 18:10:55
When pulling it is lightly retracted, returning quietly closing is good.
This review is about item#32983316.
In the toilet sliding doors
2
From Japan
On 2017-07-06 20:51:46
We use it very conveniently, but weighing a little more Weight becomes light
This review is about item#32983316.
Door opening and closing
4
From Japan
On 2017-05-05 18:30:18
It feels like it is not possible and it is impossible. I wonder if it was a bit bigger
This review is about item#32983307.
Used at the entrance of the store
5
From Japan
On 2016-02-23 16:15:23
I am satisfied because I am more than I thought about using it.
This review is about item#32983316.
Used for company office door
3
From Japan
On 2015-07-01 15:19:24
It is super convenient and if you use this, it is inconvenient if you do not have it. It was due to a lot of opening and closing, it broke down in half a year. But I ordered two additional items. It is indispensable for the air conditioning time of the future, the door will automatically close.
This review is about item#32983325.

Related Products