Buy more than* S$200* and get FREE SHIPPING

BFX Extension Cord

4.90 (10)
Service Space
Outdoors
Cable Specification - Thickness (mm2)
2
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT wire
Electric Cable Specification - Length (m)
0.7
Rated Current (A)
15
Rated Voltage (V)
125
Specification
Rainproof cap Both 2P and 3P are available
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BFX-013KC 32974426 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2017-10-25 13:51:57
Considering things such as outdoor work and factory maintenance, it is cheap mon. You can work safely.
This review is about item#32974426.
Machine maintenance
5
From Japan
On 2017-08-31 17:47:55
It is not necessary to use the cord reel with this extension cord. Convenient when there is a power supply from the top to the bottom of the deck
This review is about item#32974426.
During cleaning work
5
From Japan
On 2017-04-07 14:05:20
It is easy to use. Different from the type set directly into the outlet socket workers prefer this way. Because the color is conspicuous at night work, it has stopped being forgotten.
This review is about item#32974426.
Power on site
5
From Japan
On 2016-05-02 08:37:47
Extension cord with an ordinary breaker in field work. Electric tools can be used safely.
This review is about item#32974426.
Together with power tools for customer power protection
5
From Japan
On 2016-04-25 15:29:48
It is reliable and firm making. I did not buy a drum with a breaker at a high price and the concern of electric shock accident ceased.
This review is about item#32974426.
Electrical construction
5
From Japan
On 2015-01-19 18:46:26
The whole is yellow and you should stand out well. It works with overcurrent and electric leakage.
This review is about item#32974426.
Renovation work
5
From Japan
On 2014-04-02 16:49:48
Because it is waterproof, do not mind the rain
This review is about item#32974426.
External construction
5
From Japan
On 2013-03-15 17:53:14
It was a very easy-to-handle item
This review is about item#32974426.
Electric construction in a major company
5
From Japan
On 2011-08-03 19:01:14
A reconsideration of the protective cover around the breaker is a little more robust, the rubber part stretches by heat during external use
This review is about item#32974426.
It is forcedly installed on the field work of major companies.
4
From Japan
On 2011-05-03 17:47:36
Convenient than one directly attached to the outlet
This review is about item#32974426.

Related Products