Buy more than* S$200* and get FREE SHIPPING

New Air Reel 6.5

3.33 (6)
Hose Length (m)
Body / 20, auxiliary /1.8
Dimensions (Width W x Height H x Depth D) (mm)
290x350x200
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Material (Hose)
PVC
Maximum Working Pressure (MPa)
1.5
Weight (kg)
2.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NAR-60 32974471 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
During painting work, machine maintenance
3
From Japan
On 2017-04-07 07:51:07
It is light and suitable for carrying, but when trying to pull out the air hose at the time of use it will move around the body and knock down the surrounding objects Caution! . Because it and the winding knob are on the air intake side, it is very hard to wind up. I would like you to improve on installing on the other side as well. The coupler of the air intake is also recessed and the mounting is good, but it is hard to remove. The price is affordable and the short hose is also conscientious with a coupler. I purchased additional purchase by using the main body not to move fixedly. It is cheap and good thing if you think that you bought a hose and four couplers, a simple reel.
Maintenance of car etc.
3
From Japan
On 2016-06-15 17:46:50
Although it seems a little ticky, I am satisfied with the price equivalent. It is a difficult point to wind up.
This review is about item#32974471.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:23:59
I am also purchasing next time because it is excellent in cost performance.
This review is about item#32974471.
Tire inflation and air duster
4
From Japan
On 2014-07-20 23:03:00
Instructions were not attached. There is no problem after that. I purchased a forklift to put in 8 MPa, but it went without problem.
This review is about item#32974471.
Automobile tire air injection etc.
2
From Japan
On 2013-09-13 12:00:47
· Since the reel winding drum is made of plastic, it gets deformed when it is wound up and becomes distorted. · Fatal point. With the attached air hose attached, it becomes an obstacle and can not be wound up with the kurukuru. In the end, you have to wind the end of the plastic drum many times to cut off the handle of the car. With this picture alone I do not know. It is inconvenient for everyday use. · The price is cheap. So, it may be better if you use it occasionally.
This review is about item#32974471.
Aircraft maintenance work
3
From Japan
On 2012-02-23 10:57:09
It is reasonable to make it from the price. Do not expect too much. It is light and convenient to carry, but it is impossible to pull and extend the hose while leaving the main body on the floor because it is too light. It is dragged by the main body. Is the reel body aluminum pipe? The hose is solidified with a plastic drum. Do not expect soft urethane hose like a maker's item. Which way is it a vinyl hose? Water supply hose? I feel like it. Speaking from the price, there are no complaints. I think that this is this if you can buy a hose reel at 5 to 6 thousand yen.
This review is about item#32974471.

Related Products